Flat Shipping

Flat Shipping at €24.99 + VAT

REFLEXITE 18606 Reflective Tape W 4 Inch Yellow | AE9YAM 6NGA3

REFLEXITE 18606 Reflective Tape W 4 Inch Yellow

Item: AE9YAM Model: 18606Cross Ref: 6NGA3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€334.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item10 Year Reflective Tape
ColorYellow
Length150 ft.
MaterialPolyester
Package TypeRoll
Performance Temp.175°F
Thickness8 mil.
TypeRail
Width4"

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)12.7
Ship length (cm)17.78
Ship width (cm)17.78
HS code3919101050
Country of OriginUS

Product Variants

ProductModelColorTypeMaterialThicknessPrice
REFLEXITE 18609 Reflective Tape W 4 Inch Sb Yellow | AE9XYQ 6NFZ9 18609YellowRailPolyester8 mil.€248.28
REFLEXITE 18607 Reflective Tape W 4 Inch White | AE9YAJ 6NGA0 18607WhiteRailPolyester8 mil.€265.94
REFLEXITE 18610 Reflective Tape W 4 Inch Sb Yellow | AE9YAK 6NGA1 18610YellowRailPolyester8 mil.€289.81
REFLEXITE 18612 Reflective Tape W 4 Inch Sb Yellow | AE9YAL 6NGA2 18612YellowRailPolyester8 mil.€319.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REFLEXITE 18606 Reflective Tape W 4 Inch Yellow
€334.12 /unit