Flat Shipping

Flat Shipping at €24.99 + VAT

REESE 7021342 Hitch Clips Set Includes 3 Pins | AC4GHK 2ZPU5

REESE 7021342 Hitch Clips Set Includes 3 Pins

Item: AC4GHK Model: 7021342Cross Ref: 2ZPU5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHitch Comfort Grip Clip
Height1 1/4"
Includes(3) Pins
Overall Length1/4"
Overall Width3 1/4"
Product TypeHitch Comfort Grip Clip
Thickness1 1/4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.78
Ship length (cm)15.24
Ship width (cm)3.81
HS code7318290000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REESE 7021342 Hitch Clips Set Includes 3 Pins
€3.53 /unit