Flat Shipping

Flat Shipping at €24.99 + VAT

REESE 628042 Draw Bar Class II 3500 lb 9 inch | AG9HYR 20PM72

REESE 628042 Draw Bar Class II 3500 lb 9 inch

Item: AG9HYR Model: 628042Cross Ref: 20PM72
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDraw Bar
Ball Dia.3/4"
Capacity Gvw3500 lbs.
ClassII
Length9"
Ball Mount StyleBall Mounts
Compatible Hitch Size1 1/4"
FeaturesQuick Load
FinishZinc
Gross Towing Weight Capacity3500 lbs.
Gross Vehicle Weight Capacity3500 lbs.
MaterialSteel
Overall Length12"
Overall Width2 1/2"
Pin Hole To Hitch Ball Distance9"
Resistance PropertiesCorrosion Resistant
StandardsSAE J-684
Vehicle ClassClass II
Weight5.88 lbs.

Shipping Info:

Ship weight (kg) 1.5885
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)5.08
Country of OriginCN

Product Details:

    • Drop : 1-1/4"
    • Rise : 3/4"

Product Variants

ProductModelMaterialFinishCapacity GvwClassBall Dia.Class TypeSizeTongue CapacityPrice
REESE 211751142 Draw Bar 5000 Lb Capacity 9 1/2 Inch Length | AC2ZTZ 2PJ81 211751142Metal-5000 lbs.Class II, Class III-Class III--€35.22
REESE 211861142 Draw Bar 5000 Lb Capacity 10 Inch Length | AC2ZUA 2PJ82 211861142Metal-5000 lbs.Class II, Class III-Class III--€49.18
REESE 211711142 Hitch Draw Bar 6000 Lb Capacity 9 Inch Length | AC4ANZ 2YB96 211711142Metal-6000 lbs.Class II, Class III-Class III1"-€30.38
REESE 7060700 Draw Bar 2 x 8 Inch | AD6FHM 45C149 7060700-Nickel Plated7000 lbs.--Carbon Forged2" x 8"7000 lbs.€52.65
REESE 7060800 Draw Bar 2 x 9 Inch | AD6FHN 45C150 7060800-Nickel Plated6000 lbs.--Carbon Forged2" x 9"6000 lbs.€56.47
REESE 21790 Draw Bar Class III 6000 lb 9-1/2 Inch | AG9HYQ 20PM70 21790Stainless SteelStainless Steel Plated6000 lbs.III, IV1"---€102.68
REESE 647442 Draw Bar Class II 3500 lb 7 inch | AG9HYT 20PM73 647442--3500 lbs.II3/4"---€31.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REESE 628042 Draw Bar Class II 3500 lb 9 inch
€31.24 /unit