REELCRAFT S601020-8 Air/Water Hose, Low Pressure, 1/2 Inch x 8 ft. Size | CJ6TCZ

REELCRAFT S601020-8 Air/Water Hose, Low Pressure, 1/2 Inch x 8 ft. Size

Item: CJ6TCZ Model: S601020-8
In Stock

Get it by Tuesday, Jun 17

€75.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose

Shipping Info:

Ship weight (kg) 1.152
Country of OriginUS

Product Details:

,Reelcraft's low pressure, PVC nylon braid hose. NOTE: A flexible hose connection must be used between the hose reel inlet and the source of supply to prevent possible misalignment and binding or warranty is void. Swivel fittings are recommended to protect hose during installation.,

Product Variants

ProductModelMPNPrice
REELCRAFT S601001-10 Air/Water Hose, Low Pressure, 1/4 Inch x 10 ft. Size | CJ6TCR S601001-10S601001-10€38.98
REELCRAFT S601001-15 Air/Water Hose, Low Pressure, 1/4 Inch x 15 ft. Size | CJ6TCT S601001-15S601001-15€45.05
REELCRAFT S601013-10 Air/Water Hose, Low Pressure, 3/8 Inch x 10 ft. Size | CJ6TCU S601013-10S601013-10€55.44
REELCRAFT S601013-6 Air/Water Hose, Low Pressure, 3/8 Inch x 6 ft. Size | CJ6TCV S601013-6S601013-6€32.92
REELCRAFT S601015-150 Air/Water Hose, Low Pressure, 3/8 Inch x 150 ft. Size | CJ6TCW S601015-150S601015-150€158.52
REELCRAFT S601020-4 Air/Water Inlet Hose, Low Pressure, 1/2 Inch x 4 ft. Size | CJ6TCX S601020-4S601020-4€55.44
REELCRAFT S601020-6 Air/Water Hose, Low Pressure, 1/2 Inch x 6 ft. Size | CJ6TCY S601020-6S601020-6€56.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT S601020-8 Air/Water Hose, Low Pressure, 1/2 Inch x 8 ft. Size
€75.36 /unit