REELCRAFT S6-260043 Hose, Inner Diameter 1/2 Inch, 3000 Psi, Hose Length 30 Feet | BT8CVG

REELCRAFT S6-260043 Hose, Inner Diameter 1/2 Inch, 3000 Psi, Hose Length 30 Feet

Item: BT8CVG Model: S6-260043
Limited Availability
€209.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Hose I.d.1/2"
Hose Length30 ft.
Hose TypeOil
MaterialRubber
Max. Temp.210°F
Pressure3000 psi
Weight8.9 lbs.

Shipping Info:

Ship weight (kg) 4.005

Product Details:

,Reelcraft's medium pressure, 100 R17 one wire braid hose for oil and petroleum fluids. Be sure the working pressure required does not exceed the rating listed in the chart.,

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT S6-260043 Hose, Inner Diameter 1/2 Inch, 3000 Psi, Hose Length 30 Feet
€209.63 /unit