REELCRAFT RT635-OMP Hose Reel, Inner Diameter 3/8 Inch, 1000 Psi, Hose Length 35 Feet | BT7THT

REELCRAFT RT635-OMP Hose Reel, Inner Diameter 3/8 Inch, 1000 Psi, Hose Length 35 Feet

Item: BT7THT Model: RT635-OMP
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
HoseYes
Hose Inside Dia.10 mm
Hose Length35 ft.
Hose Outside Dia.0.71"
Max. Pressure1000 psi
Max. Temp.150°F
MountingCeiling, Floor, Wall
Pressure1000 psi
Reel Dia.419 mm
Speed Limited RetractionNo
Swivel MaterialSteel
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)44.45
Ship length (cm)41.91
Ship width (cm)14.61
Country of OriginUS

Product Variants

ProductModelSwivel MaterialHose Inside Dia.Hose Outside Dia.HosePressureReel Dia.FinishOverall HeightPrice
REELCRAFT RT803-OLP1 Hose Reel General Industrial 300 Psi | AD8PRH 4LMG8 RT803-OLP1Nickel Plated Steel1/2"----Powder Coated16 1/2"-
RFQ
REELCRAFT RT403-OLP1 Hose Reel General Industrial 300 Psi | AD8PRK 4LMH2 RT403-OLP1-1/4"----Powder Coated16 1/2"-
RFQ
REELCRAFT RT435-OHP1 Hose Reel General Industrial 5000 Psi | AD8VXR 4NA82 RT435-OHP1-1/4"----Powder Coated17 5/8"-
RFQ
REELCRAFT RT635-OMP1 Hose Reel General Industrial 1000 Psi | AE4HRA 5KPA0 RT635-OMP1Nickel Plated Steel3/8"----Powder Coated17 5/8"-
RFQ
REELCRAFT RT650-OHP1 Hose Reel General Industrial 4000 Psi | AE4HRD 5KPA3 RT650-OHP1Zinc Plated Steel3/8"----Powder Coat17 5/8"-
RFQ
REELCRAFT RT835-OLPSM1 Hose Reel 35 Feet Length 1/2 Inch Mnpt | AF4BNH 8P424 RT835-OLPSM1-1/2"----Powder Coated--
RFQ
REELCRAFT RT450-OLP Hose Reel, Inner Diameter 1/4 Inch, Hose Length 50 Feet | AM2JJY RT450-OLPBrass6 mm0.475"Yes300 psi419 mm--€251.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT RT635-OMP Hose Reel, Inner Diameter 3/8 Inch, 1000 Psi, Hose Length 35 Feet