REELCRAFT DP7650 OHP Dual Pedestal Hose Reel, Inner Diameter 3/8 Inch, 4800 Psi, Hose Length 50 Feet | AM6ZAA

REELCRAFT DP7650 OHP Dual Pedestal Hose Reel, Inner Diameter 3/8 Inch, 4800 Psi, Hose Length 50 Feet

Item: AM6ZAA Model: DP7650 OHP
In Stock

Get it by Tuesday, Jun 17

€937.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
HoseYes
Hose Inside Dia.3/8"
Hose Length50 ft.
Hose Outside Dia.0.73"
Max. Pressure4800 psi
Max. Temp.210°F
MountingCeiling, Floor, Wall
Pressure4800 psi
Speed Limited RetractionNo
Swivel MaterialSteel
Weight65 lbs.

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)49.53
Ship length (cm)46.99
Ship width (cm)25.4

Product Details:

,Reelcraft's compact dual pedestal Series DP7000 hose reel features an innovative, non-welded, interlocking base. Independent testing to military standards has proven the reel stands up to heavy vibration, which makes them especially strong and ideal for truck-mounted applications. Superbly engineered dual pedestal base and guide arm are structurally reinforced. An all-steel construction and a baked-on powder coat finish combine to produce a rugged corrosion-resistant product suitable for a wide variety of heavy-duty applications., , ,Reinforced steel – Steel guide arm and dual pedestal base are stamped with ribs and gussets to ensure maximum strength and the lightest possible weight. The interlocking base eliminated the need for welds increasing the strength while utilizing fewer parts., ,Superior latch spring design – The torsions style latch spring life far exceeds that of conventional coil springs., ,Long life drive spring – Declutching arbor eliminates reverse spring winding, and the torsion latch spring is virtually unbreakable. High-quality spring steel is used and conditioned to ensure there are no imperfections offering maximum service life., ,Made in the USA, ,

Product Variants

ProductModelSwivel MaterialMax. Temp.Hose Inside Dia.Hose Outside Dia.HosePressureOverall WidthSeal MaterialPrice
REELCRAFT DP7650 OLP1 Hose Reel 3/8 Inch 50 Feet Length 300 Psi 150f | AB9DFX 2CAG5 DP7650 OLP1Nickel Plated Steel150°F3/8"---8"Aflas€577.79
REELCRAFT DP7850 OLP1 Hose Reel 1/2 Inch 50 Feet Length 300 Psi 150f | AB9DFY 2CAG6 DP7850 OLP1Nickel Plated Steel150°F1/2"---8"Aflas€602.91
REELCRAFT DP7850 OMP1 Hose Reel 1/2 Inch 50 Feet Length 2000 Psi | AB9DFZ 2CAG7 DP7850 OMP1Nickel Plated Steel210°F1/2"---9"Aflas€788.29
REELCRAFT DP7650 OHP1 Hose Reel 3/8 Inch 50 Feet Length 4000 Psi | AB9DGA 2CAG8 DP7650 OHP1Nickel Plated Steel210°F3/8"---8"Neoprene€867.12
REELCRAFT DP7850 OLP Dual Pedestal Hose Reel, Inner Diameter 1/2 Inch, 300 Psi, Hose Length 50 Feet | AM6YZY DP7850 OLPSteel210°F1/2"3/4"Yes300 psi--€602.91
REELCRAFT DP7850 OMP Dual Pedestal Hose Reel, Inner Diameter 1/2 Inch, 3000 Psi, Hose Length 50 Feet | AM6YZZ DP7850 OMPSteel210°F1/2"0.82"Yes3000 psi--€788.29
REELCRAFT DP7650 OLP Dual Pedestal Hose Reel, Inner Diameter 3/8 Inch, 300 Psi, Hose Length 50 Feet | AY9XAG DP7650 OLPSteel210°F3/8"3/5"Yes300 psi--€577.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT DP7650 OHP Dual Pedestal Hose Reel, Inner Diameter 3/8 Inch, 4800 Psi, Hose Length 50 Feet
€937.28 /unit