REELCRAFT 600992 Wall Mounted Swing Bracket, Rotation 180 Degree | BT7YYJ

REELCRAFT 600992 Wall Mounted Swing Bracket, Rotation 180 Degree

Item: BT7YYJ Model: 600992Cross Ref: 22KW34
In Stock

Get it by Friday, Jun 13

€56.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Arm
Bracket TypeSwing Bracket
For Use WithRT
Rotation180°
SpecificationsUse If Hoses Or Cords Are Pulled At More Than 45° Not For Overhead Mounting.

Shipping Info:

Ship weight (kg) 0.8145
Ship height (cm)8.73
Ship length (cm)23.75
Ship width (cm)14.1
Country of OriginCN

Product Details:

,Bracket will pivot approximately 180°. All steel construction with a durable baked on powder coat finish. *Not intended for mobile applications.,

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT 600992 Wall Mounted Swing Bracket, Rotation 180 Degree
€56.31 /unit