Flat Shipping

Flat Shipping at €24.99 + VAT

RED HEAD SLDT-3830 Anchor 410 Stainless Steel 3/8 x 3 - Pack Of 50 | AA7GFE 15X741

RED HEAD SLDT-3830 Concrete Anchor Screw, SS, 1968 lbs. UTS, 3416 lbs. Ultimate Shear, 3 In Anchor Lg., 50 Pk

Item: AA7GFE Model: SLDT-3830Cross Ref: 15X741
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€500.32 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcrete Anchor Screw
Anchor Dia.3/8"
Anchor Length3"
FinishPlain
GradeGrade 410
Head StyleHex Washer
MaterialStainless Steel
Max. Work Thickness1 1/2"
Min. Embedment1 1/2"
Screw TypeScrew Anchor
Seismic ApprovedNo
System Of MeasurementImperial
TypeLarge Diameter
Ultimate Shear3416 lbs.
Ultimate Tension1968 lbs.
Anchor Diameter3/8"
Compatible MaterialConcrete
Display Qty50
Drill Bit Size5/16"
Drive TypeExternal Hex
Edge Distance2"
Head TypeHex
Head Width0.56"
Icc Approved For Cracked ConcreteNo
Icc Approved For Un-cracked ConcreteNo
Material Grade/class410
Maximum Material Thickness1 1/2"
Maximum Ultimate Shear Strength3416 lbs.
Maximum Ultimate Tension Strength1968 lbs.
Minimum Installation Depth1 1/2"
Overall Length3"
RemovableRemovable
Tip TypeSelf-Threading

Shipping Info:

Ship weight (kg) 2.1375
Ship height (cm)6.86
Ship length (cm)11.94
Ship width (cm)21.34
HS code7318145020
Country of OriginUS

Product Variants

ProductModelAnchor LengthMax. Work ThicknessAnchor Dia.Seismic ApprovedMin. EmbedmentGradeTypePkg. Qty.Price
RED HEAD SLDT-3824 Anchor 410 Stainless Steel 3/8 x 2-1/2 - Pack Of 50 | AA7GFD 15X740 SLDT-38242 1/2"1"3/8"No1 1/2"Grade 410Large Diameter50€448.41

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RED HEAD SLDT-3830 Concrete Anchor Screw, SS, 1968 lbs. UTS, 3416 lbs. Ultimate Shear, 3 In Anchor Lg., 50 Pk
€500.32 /pack