Flat Shipping

Flat Shipping at €24.99 + VAT

RED HEAD RT138 Drop-in Anchor Setting Tool 3/8 In | AC8GNC 3A498

RED HEAD RT138 Drop-in Anchor Setting Tool, 3/8 In - 16 Thread Size, Steel

Item: AC8GNC Model: RT138Cross Ref: 3A498
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrop-in Anchor Setting Tool
Anchor Dia.3/8"
Anchor Tool TypeDrop In Anchor Setting Tool
MaterialSteel
System Of MeasurementImperial
Thread Size3/8"-16
Anchor TypeFemale Threaded
Compatible Anchor Size3/8"
Compatible Anchor TypeDrop In Anchors
Display Qty1
FinishPlain

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)1.27
HS code8205595560
Country of OriginVN

Product Variants

ProductModelMaterialAnchor Dia.GradeThread SizeAnchor Tool TypePrice
RED HEAD RTX-138 Drop-in Anchor Setting Tool 3/8 In | AC3VLE 2WLH1 RTX-138Steel3/8"-3/8"-16Drop In Anchor Setting Tool€9.92
MKT FASTENING 1338700 Drop-in Anchor Setting Tool 3/8 In | AE2HZT 4XMF3 1338700Carbon Steel3/8"Grade 53/8"-16Drop In Anchor Setting Tool€8.88

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RED HEAD RT138 Drop-in Anchor Setting Tool, 3/8 In - 16 Thread Size, Steel
€7.92 /unit