Flat Shipping

Flat Shipping at €24.99 + VAT

RED HEAD A7P-10 Anchoring Adhesive, Acrylic | CG8YQN 53TX69

RED HEAD A7P-10 Adhesive, Acrylic Anchor, Cartridge

Item: CG8YQN Model: A7P-10Cross Ref: 53TX69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdhesive
Begins To Harden5 min.
Container Capacity9.11 fl. oz.
Container TypeCartridge
Cure Time60 min.
IncludesNozzle
MaterialAcrylic
Mixing Ratio10:1
System Of MeasurementImperial
Temp. Range14°F to 110°F
TypeAcrylic Anchor Adhesive
Ultimate Tension In 4000 Psi Concrete63950 lbs.
Compatible Anchor Size#3, #4, #5, #6, #7, #8, #9, #10, #11, 1-1/2", 1-1/4", 1", 1/2", 1/4", 3/4", 3/8", 5/8", 7/8"
Compatible MaterialBlock, Brick, Concrete, Masonry
Container Size9.11 fl. oz.
Display Qty1
Full Cure Time45 min
Icc Approved For Cracked ConcreteYes
Icc Approved For Un-cracked ConcreteYes
Maximum Performance Temperature110°F
Minimum Performance Temperature14°F
Resin TypeAcrylic
StandardsICC-ES ESR-3903, ICC-ES ESR-3951
Working Time5 min.

Shipping Info:

Ship weight (kg) 0.5175
Country of OriginFR

Product Details:

    • For Solid Concrete and Masonry

Product Variants

ProductModelTemp. RangeMixing RatioContainer CapacityUltimate Tension In 4000 Psi ConcreteCure TimeBegins To HardenContainer SizeContainer TypePrice
DEWALT PFC1271050 Structural Anchoring Adhesive, Acrylic | CG6MTH 54PD32 PFC127105023°F to 110°F1:110 fl. oz.15655 lbs.30 min.3 min.28 oz.Cartridge€48.04
DEWALT PFC1271150 Structural Anchoring Adhesive, Acrylic | CG6MTJ 54PD34 PFC127115023°F to 110°F10:128 oz.15655 lbs.30 min.3 min.-Cartridge€74.44
MKT FASTENING 7620010G Anchoring Adhesive, Acrylic | CG8YAQ 35T286 7620010G14°F to 86°F1:109.5 fl. oz.32193 lbs.40 min.2 min. to 10 min.10 oz.Cartridge€38.25
RED HEAD A7P-28 Anchoring Adhesive, Acrylic | CG8YQP 53TX70 A7P-2814°F to 110°F10:128 oz.63950 lbs.60 min.5 min.-Cartridge€96.69

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RED HEAD A7P-10 Adhesive, Acrylic Anchor, Cartridge
€62.54 /unit