Item | Pilot Solenoid Valve |
Actuator Type | Single Air Pilot |
Body Finish | Anodized |
Body Material | Aluminum |
Class | Class F |
Coefficient Of Volume | 0.86 |
Coil Enclosure | General Purpose No Junction Box, Watertight |
Coil Insulation Class | F |
Color | Black |
Environmental Rating | Corrosive, Hazardous, Indoor, Outdoor |
Environmental Rating - Valves | Corrosive, Hazardous, Indoor, Outdoor |
For Media | Air, Inert Gases |
Frequency | 50/60 Hz |
Includes Coil | Yes |
Includes Seal | Yes |
Lead Size | 18" |
Max. Fluid Temp. | 140°F |
Min. Operating Pressure Differential | 30 psi |
Min. Operating Pressure Differential Steam | Not Applicable |
Mounting | Namur |
Nema Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X |
Nominal Pipe Size | 1/4" |
Operating Pressure Differential Fuel Gas - Maximum | Not Applicable |
Operating Pressure Differential Fuel Gas - Minimum | Not Applicable |
Operating Pressure Differential Fuel Oil - Maximum | Not Applicable |
Operating Pressure Differential Fuel Oil - Minimum | Not Applicable |
Operating Pressure Differential Steam - Maximum | Not Rated |
Operating Pressure Differential Water - Maximum | Not Rated |
Operation Type | Pilot Operated |
Orifice Dia. | 1/4" |
Orifice Diameter | 1/4" |
Overall Height | 1.312" |
Overall Length | 7.562" |
Overall Width | 1 3/4" |
Pipe Size | 1/4" |
Pipe Size - Valves | 1/4" |
Products By Industry | Food Processing |
Seal Material | NBR, PUR |
Valve Configuration | Universal |
Valve Starting Configuration | Configurable |
Wattage | 6.3 W |
Application | Chemicals, Refining, Food And Beverage Applications, Life Science Processing |
Inlet Connection Type | NPTF |
Max. Operating Pressure Differential - Light Oil | Not Rated |
Max. Operating Pressure Differential - Steam | Not Rated |
Max. Operating Pressure Differential - Water | Not Rated |
Outlet Connection Type | NPTF |
Standards | ATEX, SIL |
Valve Positions | 2 Position |
Valve Type | Remote Pilot |
Voltage | 110/120V AC |