Flat Shipping

Flat Shipping at €24.99 + VAT

RED HAT K3A451V Fuel Gas Solenoid Valve, 3/4 Inch Pipe Size | CT8VJX

ASCO VALVES K3A451V Fuel Gas Solenoid Valve, 3/4 Inch Pipe Size

Item: CT8VJX Model: K3A451VCross Ref: 54ZE26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€270.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Gas Solenoid Valve
Ambient Temp. Range-40°F to +170°F
ApplicationFor Control Of Commercial And Industrial Gas Burners
Btuh512000 btuH
Center Line Pipe Center Size3.562"
Coefficient Of Volume9.5
Coil EnclosureGeneral Purpose Junction Box
Coil Insulation ClassF
Electrical Connection TypeKnockouts
Environmental RatingIndoor, Outdoor
Max. Fluid Temp.140°F
Max. Operating Pressure Differential0.5 psi
Max. Operating Pressure Differential Air/inert Gas0.5 psi
Min. Operating Pressure Differential0 psi
Orifice Dia.3/4"
Overall Height4 5/8"
Overall Length3.312"
Overall Width2.312"
Pipe Size3/4"
Seal MaterialNbr
Valve Body MaterialAluminum
Valve ConfigurationNormally Closed
Valve Ways And Positions2-Way/2-Position
Voltage24/60V AC
Wattage10.5 W
Body MaterialAluminum
Coefficient Of Volume (cv)9.5
Electrical Connections7/8" Knockouts
For MediaFuel Gas
Frequency60 Hz
Gas Capacity512000 btuH
Includes CoilYes
Includes SealYes
Inlet Connection TypeNPTF
Max. Ambient Temperature170°F
Min. Ambient Temperature-40°F
Mounting OrientationHorizontal, Vertical
Nema Rating1
Operating EnvironmentIndoor, Outdoor
Orifice Diameter3/4"
Outlet Connection TypeNPTF
Response Time1 sec.
StandardsCSA, FM, UL LISTED
Valve Positions2 Position
Valve TypeLow Pressure
Valve Ways2-Way

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)10.8
Ship length (cm)8.41
Ship width (cm)5.95
Country of OriginMX

Product Variants

ProductModelValve ConfigurationPipe SizeVoltageAmbient Temp. RangeCoil Insulation ClassCoefficient Of VolumeOrifice Dia.Overall HeightPrice
RED HAT K3A682V Fuel Gas Solenoid Valve, 1 1/2 Inch Pipe Size | CT8VJJ K3A682VNormally Closed1 1/2"120/60V AC-40°F to +160°FH351 5/8"6.688"€659.79
RED HAT K3A782V Fuel Gas Solenoid Valve, 1 1/2 Inch Pipe Size | CT8VJK K3A782VNormally Closed1 1/2"120/60V AC-40°F to +160°FH17.31 3/8"6.688"€415.16
RED HAT S262SH02N3GJ7 Fuel Gas Solenoid Valve, 1 1/4 Inch Pipe Size | CT8VJL S262SH02N3GJ7Normally Open1 1/4"120/60V AC-40°F to +160°FF341 5/8"6 3/4"€734.23
RED HAT K3A772V Fuel Gas Solenoid Valve, 1 1/4 Inch Pipe Size | CT8VJM K3A772VNormally Closed1 1/4"120/60V AC-40°F to +160°FH171 3/8"6.688"€329.74
RED HAT K3A662V Fuel Gas Solenoid Valve, 1 Inch Pipe Size | CT8VJN K3A662VNormally Closed1"120/60V AC-40°F to +160°FF18.41 5/8"6 1/8"€494.90
RED HAT K3A462V Fuel Gas Solenoid Valve, 1 Inch Pipe Size | CT8VJP K3A462VNormally Closed1"120/60V AC-40°F to +170°FF14.61 3/8"6 1/8"€255.38
RED HAT K3A562V Fuel Gas Solenoid Valve, 1 Inch Pipe Size | CT8VJQ K3A562VNormally Closed1"120/60V AC-40°F to +160°FH14.61 3/8"6 1/8"€388.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASCO VALVES K3A451V Fuel Gas Solenoid Valve, 3/4 Inch Pipe Size
€270.22 /unit