Flat Shipping

Flat Shipping at €24.99 + VAT

HEIL QUAKER 1011420 Blower Wheel, 11 Inch Dia, 10 Inch W, CW Closed End, Steel Wheel, 1 Inlets, 1/2 Inch Bore | CN9QWD

HEIL QUAKER 1011420 Blower Wheel, 11 Inch Dia, 10 Inch Width, CW Closed End, Steel Wheel, 1 Inlets, 1/2 Inch Bore

Item: CN9QWD Model: 1011420Cross Ref: 116G21
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€242.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower Wheel
Bore Dia.1/2"
Fits BrandHeil Quaker, Icp
For Use With Mfr. Model NumberC8MPL100F20A1
Includes Set ScrewsYes
Number Of Blades54
Number Of Inlet1
RotationCW Closed End
Wheel ConstructionTacked
Wheel Dia.11"
Wheel Hub PositionCenter
Wheel MaterialSteel
Wheel Width10"
ApplicationNon-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Bore Diameter1/2"
Compatible With BrandHeil Quaker, ICP
Compatible With Manufacturer Model NumberC8MPL100F20A1
Product TypeBlower Wheel
Wheel Diameter11"

Shipping Info:

Ship weight (kg) 3.8025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of BladesBore Dia.Wheel Dia.Includes Set ScrewsNumber Of InletWheel ConstructionWheel Hub PositionWheel MaterialPrice
HEIL QUAKER 1054593 Blower Wheel, 11 Inch x 11 Inch, 5/8 Inch Bore, CW | CR4DEA 1054593--------€202.21
HEIL QUAKER 1065361 Blower Wheel, 11 x 9 x 5/8 Inch, CW | CR4DEB 1065361--------€185.45
HEIL QUAKER 1011433 Blower Wheel, 12 Inch x 12 Inch, 1/2 Inch Bore, CW | CR4DPA 1011433--------€341.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEIL QUAKER 1011420 Blower Wheel, 11 Inch Dia, 10 Inch Width, CW Closed End, Steel Wheel, 1 Inlets, 1/2 Inch Bore
€242.00 /unit