Flat Shipping

Flat Shipping at €24.99 + VAT

RED HAT 8345P001 Single Solenoid Valve 4/2 1/4 Inch 100-240v | AC2DCM 2HUA3

ASCO VALVES 8345P001 Single Solenoid Valve 4/2 1/4 Inch 100-240v

Item: AC2DCM Model: 8345P001Cross Ref: 2HUA3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€468.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve
Body MaterialBrass
Center Line Pipe Center Size3 1/2"
ClassClass H
Coefficient Of Volume0.09
Coil EnclosureWatertight No Junction Box
Coil Insulation ClassH
Hz50/60 Hz
Max. Fluid Temp.180°F
Max. Operating Pressure Differential Air/inert Gas150 psi
Max. Operating Pressure Differential Light Oil150 psi
Max. Operating Pressure Differential Water150 psi
Media TypeAir, Inert Gas, Light Oil, Water
Min. Operating Pressure Differential10 psi
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
OperationPilot Operated
Orifice Dia.0.062"
Overall Height5 5/8"
Overall Length3 3/4"
Overall Width3 3/8"
Pipe Size1/4"
Seal MaterialNbr
Valve ConfigurationConfigurable
Valve Ways And Positions4 Ways And 2 Positions
Voltage24-480V AC
Wattage2 W

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)7.62
Ship length (cm)12.95
Ship width (cm)10.67
HS code8481809005
Country of OriginMX

Product Variants

ProductModelPipe SizeOperationMin. Operating Pressure DifferentialMax. Operating Pressure Differential Air/inert GasMax. Operating Pressure Differential WaterMax. Operating Pressure Differential Light OilMax. Fluid Temp.Coil Insulation ClassPrice
RED HAT EF8344G07024/DCDD Single Solenoid Valve 4/2 1/4 Inch 24v | AB7ZQX 24W654 EF8344G07024/DCDD1/4"Pilot Operated10 psi125 psi125 psiNot Rated150°FF€899.93
RED HAT 8342G003P Single Solenoid Valve 4/2 3/8 Inch 120v | AB7ZRF 24W662 8342G003P3/8"Direct Acting0 psi125 psi125 psi100 psi160°FF€750.08
RED HAT 8344G070 Single Solenoid Valve 4/2 1/4 Inch 120/110v | AB7ZRH 24W664 8344G0701/4"Pilot Operated10 psi150 psi125 psi125 psi180°FF€766.96
RED HAT EF8344G070120/60 110/50DA Single Solenoid Valve 4/2 1/4 Inch 120/110v | AB7ZRK 24W666 EF8344G070120/60 110/50DA1/4"Pilot Operated10 psi150 psi125 psi125 psi180°FF€902.62
RED HAT EF8345G00124/DCDD Single Solenoid Valve 4/2 1/4 Inch 24v | AB7ZRM 24W668 EF8345G00124/DCDD1/4"Pilot Operated10 psi100 psi100 psi100 psi140°FF€496.32
RED HAT 8344G001 Single Solenoid Valve 4/2 3/8in 120/110v | AB7ZRP 24W670 8344G0013/8"Pilot Operated10 psi250 psi250 psi250 psi180°FF€839.55
RED HAT 8344G074 Single Solenoid Valve 4/2 1/2 Inch 120/110v | AD2UZZ 3UM15 8344G0741/2"Pilot Operated10 psi150 psi125 psi125 psi180°FF€1,078.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASCO VALVES 8345P001 Single Solenoid Valve 4/2 1/4 Inch 100-240v
€468.34 /unit