Flat Shipping

Flat Shipping at €24.99 + VAT

FAG BEARINGS 22208-E1-C3 Spherical Roller Bearing, 22208, 40 mm Bore, Cylindrical, 80 mm Od, 23 mm Wd | CP4WKD

FAG BEARINGS 22208-E1-C3 Spherical Roller Bearing, 22208, 40 mm Bore, Cylindrical, 80 mm Od, 23 mm Wd

Item: CP4WKD Model: 22208-E1-C3Cross Ref: 4YVZ8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€291.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpherical Roller Bearing
Bore Dia.40 mm
Bore TypeCylindrical
Cage MaterialSteel
ClosureOpen
Dynamic Radial Load Capacity101000N
Fillet Radius1 mm
Load DirectionRadial, Thrust
Lubricant MaterialGrease, Oil
Max. Speed10500 RPM
Max. Temp.200°C
Mfr. Series222..-E1 Series
Min. Temp.-30°C
Outside Dia.80 mm
Ring MaterialAlloy Steel
Ring Material GradeGrade SUJ2
Roller MaterialAlloy Steel
Roller Material GradeGrade SUJ2
Static Radial Load Capacity91000N
Width23 mm
Bore Diameter40 mm
Maximum Speed10500 RPM Grease, 10500 RPM Oil
Outside Diameter80 mm
Overall Width23 mm
StandardsDIN 635-2

Shipping Info:

Ship weight (kg) 0.5242
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelBore Dia.Outside Dia.Max. SpeedStatic Radial Load CapacityDynamic Radial Load CapacityFillet RadiusMax. RpmBore TypePrice
FAG BEARINGS 22205-E1-C3 Spherical Roller Bearing, 22205, 25 mm Bore, Cylindrical, 52 mm Od, 18 mm Wd | CP4WKA 22205-E1-C325 mm52 mm-42500N48500N1 mm-Cylindrical€184.15
FAG BEARINGS 22206-E1-C3 Spherical Roller Bearing, 22206, 30 mm Bore, Cylindrical, 62 mm Od, 20 mm Wd | CP4WKB 22206-E1-C330 mm62 mm-57000N64000N1 mm-Cylindrical€202.51
FAG BEARINGS 22207-E1-C3 Spherical Roller Bearing, 22207, 35 mm Bore, Cylindrical, 72 mm Od, 23 mm Wd | CP4WKC 22207-E1-C335 mm72 mm-81000N89000N1 mm10700 RPMCylindrical€205.44
FAG BEARINGS 22209-E1-C3 Spherical Roller Bearing, 22209, 45 mm Bore, Cylindrical, 85 mm Od, 23 mm Wd | CP4WKE 22209-E1-C345 mm85 mm10100 RPM99000N104000N1 mm-Cylindrical€271.85
FAG BEARINGS 22212-E1-C3 Spherical Roller Bearing, 22212, 60 mm Bore, Cylindrical, 110 mm Od, 28 mm Wd | CP4WKF 22212-E1-C360 mm110 mm8100 RPM155000N160000N1.5 mm-Cylindrical€357.09
FAG BEARINGS 22213-E1-C3 Spherical Roller Bearing, 22213, 65 mm Bore, Cylindrical, 120 mm Od, 31 mm Wd | CP4WKG 22213-E1-C365 mm120 mm-210000N202000N1.5 mm7000 RPMCylindrical€367.06
FAG BEARINGS 22215-E1-C3 Spherical Roller Bearing, 22215, 75 mm Bore, Cylindrical, 130 mm Od, 31 mm Wd | CP4WKH 22215-E1-C375 mm130 mm6500 RPM237000N216000N1.5 mm-Cylindrical€448.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAG BEARINGS 22208-E1-C3 Spherical Roller Bearing, 22208, 40 mm Bore, Cylindrical, 80 mm Od, 23 mm Wd
€291.30 /unit