Flat Shipping

Flat Shipping at €24.99 + VAT

RED HAT 8320G194120/60 110/50DA Solenoid Valve 3/2 1/4 Inch No 120/110v | AB7ZQB 24W634

ASCO VALVES 8320G194120/60 110/50DA Solenoid Valve 3/2 1/4 Inch No 120/110v

Item: AB7ZQB Model: 8320G194120/60 110/50DACross Ref: 24W634
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€189.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve
Body MaterialBrass
Center Line Pipe Center Size1.812"
ClassClass F
Coefficient Of Volume0.12
Coil EnclosureWatertight No Junction Box
Coil Insulation ClassF
Hz50/60 Hz
Max. Fluid Temp.200°F
Max. Operating Pressure Differential Air/inert Gas235 psi
Max. Operating Pressure Differential Light Oil250 psi
Max. Operating Pressure Differential Water250 psi
Media TypeAir, Inert Gas, Light Oil, Water
Min. Operating Pressure Differential0 psi
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
OperationDirect Acting
Orifice Dia.0.094"
Overall Height3.688"
Overall Length1.688"
Overall Width1.812"
Pipe Size1/4"
Seal MaterialNbr
Valve ConfigurationNormally Open
Valve Ways And Positions3 Ways And 2 Positions
Voltage24-480V AC
Wattage10.1 W
ApplicationAnalytical And Diagnostic Equipment, Dust Collector Systems, Life Sciences, Metal Stamping, Press Room
Includes CoilYes
Inlet Connection TypeBSPP
Max. Operating Pressure Differential - SteamNot Rated
Max. Operating Pressure Differential - Water140 psi
Nominal Pipe Size1/4"
Operation TypeDirect Acting
Outlet Connection TypeBSPP
StandardsATEX, CSA, IIECEX, UL LISTED
Valve Positions2 Position
Valve TypeDirect Mount

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)7.62
Ship length (cm)12.95
Ship width (cm)10.67
HS code8481809005
Country of OriginMX

Product Variants

ProductModelValve ConfigurationPipe SizeOperationMin. Operating Pressure DifferentialMax. Operating Pressure Differential Air/inert GasMax. Operating Pressure Differential WaterMax. Operating Pressure Differential Light OilMax. Fluid Temp.Price
RED HAT 8320G136120/60 110/50DA Solenoid Valve 3/2 1/8 Inch No 120/110v | AB7ZQA 24W633 8320G136120/60 110/50DANormally Open1/8"Direct Acting0 psi200 psi200 psi200 psi180°F€141.88
RED HAT EF8321G001120/60 110/50DA Solenoid Valve 3/2 1/4 Inch Nc 120/110v | AB7ZQE 24W637 EF8321G001120/60 110/50DANormally Closed1/4"Pilot Operated10 psi200 psi200 psi200 psi180°F€591.98
RED HAT 8320G192120/60 110/50DA Solenoid Valve 3/2 1/4 Inch No 120/110v | AB7ZQG 24W639 8320G192120/60 110/50DANormally Open1/4"Direct Acting0 psi235 psi250 psi250 psi200°F€230.50
RED HAT 8320G176120/60 110/50DA Solenoid Valve 3/2 1/4 Inch 120/110v Brass | AB7ZQJ 24W641 8320G176120/60 110/50DAUniversal1/4"Direct Acting0 psi50 psi50 psi50 psi200°F€182.55
RED HAT EF8320G17424/DCDD Solenoid Valve 3/2 1/4 Inch Universal 24v | AB7ZQM 24W644 EF8320G17424/DCDDUniversal1/4"Direct Acting0 psi100 psi100 psi100 psi150°F€279.50
RED HAT EF8321G00224/DCDD Solenoid Valve 3/2 3/8 Inch Nc 24v Brass | AB7ZQP 24W646 EF8321G00224/DCDDNormally Closed3/8"Pilot Operated10 psi200 psi200 psi200 psi120°F€620.61
RED HAT EF8321G00124/DCDD Solenoid Valve 3/2 1/4 Inch Nc 24v Brass | AB7ZQV 24W652 EF8321G00124/DCDDNormally Closed1/4"Pilot Operated10 psi200 psi200 psi200 psi120°F€589.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASCO VALVES 8320G194120/60 110/50DA Solenoid Valve 3/2 1/4 Inch No 120/110v
€189.64 /unit