Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 63642580712 Medium Aluminum Oxide Abrasive Roll, 150 ft. L x 4 Inch W, 60 Grit | CD2GEJ 436F59

NORTON ABRASIVES 63642580712 Medium Aluminium Oxide Abrasive Roll, 150 ft. L x 4 Inch W, 60 Grit

Item: CD2GEJ Model: 63642580712Cross Ref: 436F59
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€267.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Roll
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialPolyester Film
Coating CoverageOpen
ColorYellow
GradeGrade MED
Grit60
Length150 ft.
Width4"

Shipping Info:

Ship weight (kg) 2.2072
Ship height (cm)17.78
Ship length (cm)17.78
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • Medium-duty abrasive roll widely used for roll finishing, polishing and stock removal applications
    • Suitable for use where less friction and gripping are required
    • Patented reinforced resin bond system to hold grains in place to prevent random scratches and eliminate indentation defects
    • Heat-treated, micron-graded aluminium oxide grains for a consistent and superior finish
    • Tear-resistant 5 mil polyester film backing to minimise tool wear
    • Patented smooth white back coat for maximum flexibility

Product Variants

ProductModelGritAbrasive MaterialBacking MaterialCoating CoverageAbrasive TypePrice
NORTON ABRASIVES 63642580714 Extra Coarse Aluminum Oxide Abrasive Roll, 150 ft. L x 4 Inch W, 30 Grit | CD2GEG 436F57 6364258071430Aluminum OxidePolyester FilmOpenCoated€244.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 63642580712 Medium Aluminium Oxide Abrasive Roll, 150 ft. L x 4 Inch W, 60 Grit
€267.87 /unit