Flat Shipping

Flat Shipping at €24.99 + VAT

RED HAT 8262H020LF 120/60, 110/50 Solenoid Valve, 1/4 Inch Pipe Size Valves, 110/50/120/60, Brass | CT8VKQ

ASCO VALVES 8262H020LF 120/60, 110/50 Solenoid Valve, 1/4 Inch Pipe Size Valves, 110/50/120/60, Brass

Item: CT8VKQ Model: 8262H020LF 120/60, 110/50Cross Ref: 53AY05
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€408.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve
Body MaterialBrass
Center Line Pipe Center Size2.562"
Coefficient Of Volume0.18
Coil EnclosureF
Coil Insulation ClassF
ComplianceCSA, UL
Hz50/60 Hz
Lead Length16"
Max. Fluid Temp.180°F
Max. Operating Pressure Differential Air/inert Gas370 psi
Max. Operating Pressure Differential Light Oil160 psi
Max. Operating Pressure Differential Water330 psi
Min. Operating Pressure Differential0 psi
OperationDirect Acting
Orifice Dia.0.094"
Overall Height2.969"
Overall Length1.297"
Overall Width1.562"
Pipe Size1/4"
Seal MaterialNbr
Valve ConfigurationNormally Closed
Valve Ways And Positions2-Way/2-Position
Voltage110/50/120/60V
Wattage6.1 W
ApplicationBoilers, Burners, Car Wash Equipment, Compressors, Dishwashing And Laundry Equipment, Food Processing, Pumps
Includes CoilYes
Inlet Connection TypeNPTF
Max. Operating Pressure Differential - SteamNot Rated
Max. Operating Pressure Differential - Water330 psi
Nema Rating4X
Nominal Pipe Size1/4"
Operation TypeDirect Acting
Outlet Connection TypeNPTF
Response Time1 sec.
StandardsCE, CSA, FM, UL LISTED
Valve Positions2 Position
Valve TypeHigh Flow

Shipping Info:

Ship weight (kg) 0.513
Ship height (cm)7.54
Ship length (cm)3.33
Ship width (cm)4.29
Country of OriginMX

Product Variants

ProductModelValve Ways And PositionsValve ConfigurationPipe SizeVoltageOperationMin. Operating Pressure DifferentialMax. Operating Pressure Differential Air/inert GasMax. Operating Pressure Differential WaterPrice
ASCO NUMATICS 8320R186 100-240 Solenoid Valve, 1/4 Inch Pipe Size Valves, 100/240 Vac | CN8XGD 8320R186 100-2403 Ways And 2 PositionsNormally Closed1/4"100/240V ACDirect Acting0 psi90 psi90 psi€249.67
ASCO NUMATICS 8320R172 100-240 Solenoid Valve, 1/4 Inch Pipe Size Valves, 100/240 Vac, Brass | CN8XGE 8320R172 100-2403 Ways And 2 PositionsUniversal1/4"100/240V ACDirect Acting0 psi160 psi160 psi€253.96
ASCO NUMATICS 8320R184 100-240 Solenoid Valve, 1/4 Inch Pipe Size Valves, 100/240 Vac, Brass | CN8XGF 8320R184 100-2403 Ways And 2 PositionsNormally Closed1/4"100/240V ACDirect Acting0 psi150 psi150 psi€244.22
ASCO NUMATICS 8210G056 24/DC Solenoid Valve, 1 1/2 Inch Pipe Size Valves, 24 Vdc, 0 Psi Min. Op Pressure Differential | CN8XGG 8210G056 24/DC2-Way/2-PositionNormally Closed1 1/2"24V DCPilot Operated0 psi135 psi120 psi€696.89
RED HAT 8210G004LF 12/DC Solenoid Valve, 1 Inch Pipe Size Valves, 12 Vdc, 5 Psi Min. Op Pressure Differential | CT8VKC 8210G004LF 12/DC2-Way/2-PositionNormally Closed1"12V DCPilot Operated5 psi150 psi100 psi€341.33
RED HAT 8210G004LF 240/60, 220/50 Solenoid Valve, 1 Inch Pipe Size Valves, 220/50/240/60, 5 Psi | CT8VKD 8210G004LF 240/60, 220/502-Way/2-PositionNormally Closed1"24-480V ACPilot Operated5 psi150 psi100 psi€332.42
RED HAT 8210G004LF 24/DC Solenoid Valve, 1 Inch Pipe Size Valves, 24 Vdc, 5 Psi Min. Op Pressure Differential | CT8VKE 8210G004LF 24/DC2-Way/2-PositionNormally Closed1"24V DCPilot Operated5 psi125 psi100 psi€332.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASCO VALVES 8262H020LF 120/60, 110/50 Solenoid Valve, 1/4 Inch Pipe Size Valves, 110/50/120/60, Brass
€408.72 /unit