Item | Solenoid Valve |
Application | Air Compressors, Car Wash, Industrial Water Control, Laundry Equipment, Pumps |
Body Material | Brass |
Center Line Pipe Center Size | 3" |
Coefficient Of Volume | 0.25 |
Coil Enclosure | Molded |
Coil Insulation Class | H |
Compliance | CSA, UL |
Environmental Rating | Indoor, Outdoor |
For Media | Air, Inert Gases, Light Oil, Water |
Hz | 50/60 Hz |
Includes Coil | Yes |
Includes Seal | Yes |
Lead Length | 16" |
Max. Fluid Temp. | 194°F |
Max. Operating Pressure Differential Air/inert Gas | 90 psi |
Max. Operating Pressure Differential Light Oil | 90 psi |
Max. Operating Pressure Differential Water | 90 psi |
Min. Operating Pressure Differential | 0 psi |
Min. Operating Pressure Differential Steam | Not Applicable |
Nominal Pipe Size | 1/4" |
Operating Pressure Differential Fuel Gas - Maximum | Not Applicable |
Operating Pressure Differential Fuel Gas - Minimum | Not Applicable |
Operating Pressure Differential Fuel Oil - Maximum | Not Applicable |
Operating Pressure Differential Fuel Oil - Minimum | Not Applicable |
Operating Pressure Differential Steam - Maximum | Not Rated |
Operation | Direct Acting |
Orifice Dia. | 1/8" |
Orifice Diameter | 1/8" |
Overall Height | 3.703" |
Overall Length | 1.406" |
Overall Width | 1.703" |
Pipe Size | 1/4" |
Pipe Size - Valves | 1/4" |
Seal Material | Nbr |
Valve Configuration | Normally Closed |
Valve Ways And Positions | 3 Ways And 2 Positions |
Voltage | 100/240V AC |
Inlet Connection Type | BSPP |
Max. Operating Pressure Differential - Steam | Not Rated |
Max. Operating Pressure Differential - Water | 90 psi |
Nema Rating | NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X |
Outlet Connection Type | BSPP |
Standards | ATEX, CSA, IIECEX, UL LISTED |
Valve Positions | 2 Position |
Valve Type | Direct Mount |