Flat Shipping

Flat Shipping at €24.99 + VAT

RED HAT 8215G033 Fuel Gas Solenoid No 3/4in. 4.6 Cv Aluminium | AD8LZD 4KY52

ASCO VALVES 8215G033 Fuel Gas Solenoid No 3/4in. 4.6 Cv Aluminium

Item: AD8LZD Model: 8215G033Cross Ref: 4KY52
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€433.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir and Fuel Gas Solenoid Valve
Ambient Temp. Range+32°F to +125°F
Body MaterialAluminum
Center Line Pipe Center Size4.031"
ClassClass F
Coefficient Of Volume4.6
Coil EnclosureGeneral Purpose No Junction Box And Watertight
Coil Insulation ClassF
Hz50/60 Hz
Max. Fluid Temp.125°F
Min. Operating Pressure Differential0 psi
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
Orifice Dia.3/4"
Overall Height4 22/25"
Overall Length3.312"
Overall Width2.359"
Pipe Size3/4"
Seal MaterialBuna N
Valve ConfigurationNormally Open
Wattage10.1 W

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)11.43
Ship length (cm)10.16
Ship width (cm)7.37
HS code8481809005
Country of OriginMX

Product Variants

ProductModelValve ConfigurationPipe SizeMax. Fluid Temp.Ambient Temp. RangeOrifice Dia.Coefficient Of VolumeOverall HeightOverall LengthPrice
ASCO NUMATICS EF8215B060 Fuel Gas Solenoid Nc 1-1/4in. 32 Cv Aluminium | AD7HGU 4EKN6 EF8215B060Normally Closed1 1/4"125°F+32°F to +125°F1 5/8"326.844"5"€667.89
ASCO NUMATICS 8215G020 Fuel Gas Solenoid Nc 1/2in. 4.4 Cv Aluminium | AD7HHT 4EKT6 8215G020Normally Closed1/2"104°F0°F to +104°F3/4"4.44"2 3/4"€239.51
ASCO NUMATICS 8215G030 Fuel Gas Solenoid Nc 3/4in. 5.1 Cv Aluminium | AD7HJN 4EKV8 8215G030Normally Closed3/4"104°F0°F to +104°F3/4"5.14.437"3.312"€250.82
ASCO NUMATICS EF8215C053 Fuel Gas Solenoid No 1in. 22 Cv Aluminium | AD7HJV 4EKZ1 EF8215C053Normally Open1"125°F+32°F to +125°F1 5/8"226.844"5"€878.59
ASCO NUMATICS EF8215G033 Fuel Gas Solenoid No 3/4in. 4.6 Cv | AD7HJY 4EKZ4 EF8215G033Normally Open3/4"125°F+32°F to +125°F3/4"4.64.469"3.312"€532.29
ASCO NUMATICS 8215A090 CSA Fuel Gas Solenoid Nc 2-1/2in. 117 Cv Aluminium | AD7HQG 4ELZ2 8215A090 CSANormally Closed2 1/2"125°F+32°F to +125°F3"11710 1/4"7.781"€1,238.17
ASCO NUMATICS 8215G020B Fuel Gas Solenoid Nc 1/2in. 4.4 Cv Aluminium | AD7HQH 4ELZ3 8215G020BNormally Closed1/2"125°F+32°F to +125°F3/4"4.46.844"5"€277.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASCO VALVES 8215G033 Fuel Gas Solenoid No 3/4in. 4.6 Cv Aluminium
€433.97 /unit