RED DEVIL 140000 Paint Shaker Twin Arm 15 Min Timer | AE8PLT 6EXK0

RED DEVIL 140000 Paint Shaker, Twin-Arm, Heavy with Guard, 110V, 60Hz, 15 min Timer Manual

Item: AE8PLT Model: 140000Cross Ref: 6EXK0
In Stock

Get it by Monday, Jun 16

€5,753.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPaint Shaker
Body ColorBlack
Capacity1 gal.
Depth29 5/8"
Height31 1/2"
StyleTwin Arm Electric
Voltage110V
Voltage @ 60 Hz110V
Width41 5/8"
Arm TypeTwin-Arm
Compatible Container Height - Maximum11"
Compatible Container Height - Minimum4"
Compatible Container Size1 gal.
Frequency60 Hz
IncludesBase
Load Capacity18 lbs.
Operating Voltage110V
Power SourceElectric
Product TypeVibrating Paint Shaker
Series1400 Series
StandardsANSI/UL STD 1450, CAN/US C22.2 STD NO. 68
TimerDial
Timer Intervals15 min.

Shipping Info:

Ship weight (kg) 83.25
Ship height (cm)63.5
Ship length (cm)60.96
Ship width (cm)114.3
HS code8479899895
Country of OriginUS

Product Details:

Red Devil 1400-00 paint shaker is a twin-arm paint shaker ideal for the efficient mixing of paint and other materials. It features a 110V, 60 Hz power supply with a 15-minute manual timer for quick and easy operations.

Features:

  • It is capable of shaking two containers simultaneously, doubling efficiency and reducing processing time.
  • This shaker accommodates pints, quarts and quartz containers for added versatility in shaking various paint volumes.

Compatible Accessories:

  • Red Devil 5153-00 Counter Base: It features heavy-duty steel construction for durability and stability. The base incorporates a coil spring suspension system for silent mixing operations on the countertop.

Frequently Asked Questions:

Q. How do I maintain Red Devil 1400-00 paint shaker?

A. Maintenance of this paint shaker typically involves periodic cleaning of the clamping mechanism and motor housing, lubrication of moving parts, and inspection of electrical components for wear or damage.

Product Variants

ProductModelDepthHeightLoad CapacityStyleVoltageTimerBody ColorCapacityPrice
RED DEVIL 14000H Paint Shaker Twin Arm 1 Hour Timer | AE8PLU 6EXK1 14000H29 5/8"31 1/2"18 lbs.Twin Arm Electric110V-Black1 gal.€6,430.18
RED DEVIL 515300 Counter Base | AE8VZV 6FWG7 51530019"3"----Black-€478.76
RED DEVIL 1400-PB Paint Shaker, Twin-Arm, Heavy with Guard, 110V, 60Hz, 6 min Timer | CH9CAB 1400-PB29 5/8"31 1/2"18 lbs.--6 min.Black1 gal.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RED DEVIL 140000 Paint Shaker, Twin-Arm, Heavy with Guard, 110V, 60Hz, 15 min Timer Manual
€5,753.59 /unit