Flat Shipping

Flat Shipping at €24.99 + VAT

RECYCLEPAK SUPPLY-367LM Battery Recycling Kit | CT8VGZ

RECYCLEPAK SUPPLY-367LM Battery Recycling Kit

Item: CT8VGZ Model: SUPPLY-367LMCross Ref: 55VP97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€811.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Battery Height2" x 2"
Battery Length1 1/2"
Battery Width2" x 2"
For Battery TypeDamaged Lithium Metal Batteries
Prepaid Disposal IncludedYes
Weight Capacity20.5 lbs.
Maximum Battery Size - L1.5"
Maximum Battery Size - Wxh2" x 2"
Volume Capacity5 gal.

Shipping Info:

Ship weight (kg) 5.625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDepthWeight CapacityBattery LengthBattery HeightBattery WidthTop Dia.Bottom Dia.Prepaid Disposal IncludedPrice
RECYCLEPAK SUPPLY-041-SWS Dry Cell Battery Recycling Pail, 3.5 Gal | CT8VFK SUPPLY-041-SWS11 1/2"----11 1/2"10 1/4"Yes€180.06
RECYCLEPAK SUPPLY-150-SWS 2 Gallon Sealed Lead Acid Battery Recycl Pail | CT8VFL SUPPLY-150-SWS10 1/2"----10 1/2"9"Yes€138.77
RECYCLEPAK SUPPLY-093-SWS Gallon Dry Cell Battery Recycling Pail | CT8VFM SUPPLY-093-SWS6"15 lbs.---7 3/4"-Yes€107.09
RECYCLEPAK SUPPLY-252-SWS Small Battery Drop Box | CT8VFN SUPPLY-252-SWS9"------Yes€205.46
RECYCLEPAK SUPPLY041 Battery Recycling Kit | CT8VGJ SUPPLY04111 1/2"----11 1/2"10 1/4"Yes€275.55
RECYCLEPAK SUPPLY-366LI Battery Recycling Kit | CT8VGK SUPPLY-366LI-8.8 lbs.7"5" x 5"5" x 5"--Yes€354.24
RECYCLEPAK SUPPLY-364LM Battery Recycling Kit | CT8VGL SUPPLY-364LM-8.8 lbs.6"3 1/2"---Yes€354.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RECYCLEPAK SUPPLY-367LM Battery Recycling Kit
€811.07 /unit