Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL1222LA Toggle Switch, Double Pole, 20A, 120/277VAC, Light Almond | CE6RFK

HUBBELL WIRING DEVICE-KELLEMS HBL1222LA Toggle Switch, Double Pole, 20A, 120/277VAC, Light Almond

Item: CE6RFK Model: HBL1222LA
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€52.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
Amps20A
ColorAlmond
ConnectivityBack And Side Wired
Height1.87"
Length4.06"
Number Of Poles2
Voltage120-277V AC
Width1.31"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.75
Ship length (cm)10.31
Ship width (cm)3.33
Country of OriginUS

Product Variants

ProductModelColorNumber Of PolesHeightConnectivityAmpsLockingSwitch TypeRated HpPrice
HUBBELL WIRING DEVICE-KELLEMS HBL1222 Toggle Switch, Double Pole, 20A, 120/277VAC, Brown | AB4CWL 1X971 HBL1222Brown21.87"Back And Side Wired20ANoToggle1 hp€37.15
HUBBELL WIRING DEVICE-KELLEMS HBL1222I Toggle Switch, Double Pole, 20A, 120/277VAC, Ivory | AB4CWM 1X972 HBL1222IIvory21.87"Back And Side Wired20ANoToggle1 hp€37.15
HUBBELL WIRING DEVICE-KELLEMS HBL1222L Toggle Switch, Double Pole, 20A, 120/277VAC, Black | AC8QGU 3D363 HBL1222LBlack21.13"Back And Side Wired20AYesLocking Toggle1 hp€50.82
HUBBELL WIRING DEVICE-KELLEMS HBL1386 Toggle Switch, Double Pole Double Throw Center Off, 20A, 120/277VAC, Brown | AC8QGX 3D373 HBL1386Brown21.89"Back And Side Wired20ANoToggle1 hp€112.55
HUBBELL WIRING DEVICE-KELLEMS HBL1386I Toggle Switch, Double Pole Double Throw Center Off, 20A, 120/277VAC, Ivory | AC8QGY 3D374 HBL1386IIvory21.89"Back And Side Wired20ANoToggle1 hp€143.85
HUBBELL WIRING DEVICE-KELLEMS HBL1222GY Toggle Switch, Double Pole, 20A, 120/277VAC, Gray | AD7ARD 4D275 HBL1222GYGray21.87"Back And Side Wired20ANoToggle1 hp€47.48
HUBBELL WIRING DEVICE-KELLEMS HBL1222R Toggle Switch, Double Pole, 20A, 120/277VAC, Red | AD7ARE 4D278 HBL1222RRed21.87"Back And Side Wired20ANoToggle1 hp€47.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL1222LA Toggle Switch, Double Pole, 20A, 120/277VAC, Light Almond
€52.75 /unit