Flat Shipping

Flat Shipping at €24.99 + VAT

RECYCLEPAK SUPPLY-190 Bulb Recycling Kit | CT8VHE

RECYCLEPAK SUPPLY-190 Bulb Recycling Kit

Item: CT8VHE Model: SUPPLY-190Cross Ref: 4NYA4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€312.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Depth8"
For Lighting Shape(25) T12, (57) T8 8 ft. Linear
For Lighting TechnologyLED, LFL
For Use With25 T12 Or 57 T8 8 ft. Straight Lamps
IncludesContainer, Pre-Printed Address Labels, Recycling Costs And Certificate Of Reclamation, Transportation, Waste Pickup
Length8"
Liner Size5.5 mil.
Liner Type5.5 Mil Vapor Barrier Liner
Prepaid Disposal IncludedYes
Weight Capacity61 lbs.
Width96"
Volume CapacityWeight Dependent

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDepthLiner TypeLiner SizeWeight CapacityPrepaid Disposal IncludedTop Dia.Bottom Dia.Price
RECYCLEPAK SUPPLY-192-SWS Medium Cfl Recycling Box, CFL/INC/LED Lighting Technology | CT8VFP SUPPLY-192-SWS15"5.5 Mil Vapor Barrier Liner5.5 mil.37 lbs.Yes--€211.93
RECYCLEPAK SUPPLY-126-SWS Mixed Lamp Recycling Box, 2 ft, Prepaid Disposal Included | CT8VFQ SUPPLY-126-SWS25"5.5 Mil Vapor Barrier Liner5.5 mil.58 lbs.Yes--€244.25
RECYCLEPAK Supply-373 UV Bulb Recycling Box, For High Mercury-UV Lighting Technology | CT8VFR Supply-37312"--34 lbs.Yes--€535.40
RECYCLEPAK Supply-345 UV Bulb Recycling Box, For High Mercury-UV Lighting Technology | CT8VFT Supply-34510"5.5 Mil Vapor Barrier Liners (Qty 2)-55 lbs.Yes--€711.37
RECYCLEPAK SUPPLY-253-SWS Small Cfl Drop Box | CT8VFU SUPPLY-253-SWS9"4 Mil Poly Liner4 mil.11 lbs.Yes--€168.21
RECYCLEPAK SUPPLY-276 Bulb Recycling Stamp | CT8VFV SUPPLY-2761"Stamp Only - No Packaging-550 lbs.Yes--€1,437.05
RECYCLEPAK SUPPLY-278 Bulb Recycling Stamp | CT8VFW SUPPLY-2781"Stamp Only - No Packaging-4 lbs.Yes--€3,238.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RECYCLEPAK SUPPLY-190 Bulb Recycling Kit
€312.75 /unit