Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RECOIL 55102U Insert Install Tool Prewinder M10 x 1.5 | AC9MVQ 3HLY9

RECOIL 55102U Insert Installation Tool, M10x1.5 Thread Size, ABS, Prewinder Type II, Metric Coarse

Item: AC9MVQ Model: 55102UCross Ref: 3HLY9
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€226.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert Installation Tool
MaterialABS
System Of MeasurementMetric
Thread SizeM10 x 1.5
Thread TypeMetric Coarse
TypePrewinder II
Compatible External Thread SizeM10 x 1.5
Compatible Insert MaterialGrade 18-8 Stainless Steel
Compatible Insert StyleTanged
Compatible Insert TypeHelical Inserts
Compatible Internal Thread SizeM10
Compatible Thread DirectionRight Hand
Compatible Thread TypeCoarse
Display Qty1
Overall Length8"
Power SourceManual
SeriesRecoil Series
Tool TypePrewinder Tool

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)24.64
HS code8207406000
Country of OriginAU

Product Variants

ProductModelThread TypeShank SizeThread SizeMaterialPrice
RECOIL 53522U Insert Install Tool Prewinder 2-56 | AC9MUL 3HLV9 53522U--#2-56Plastic€121.73
RECOIL 53532U Insert Install Tool Prewinder 3-48 | AC9MUM 3HLW1 53532U--#3-48Plastic€121.73
RECOIL 53542U Insert Install Tool Prewinder 4-40 | AC9MUN 3HLW2 53542U--#4-40Plastic€125.65
RECOIL 53552U Insert Install Tool Prewinder 5-40 | AC9MUP 3HLW3 53552U--#5-40Plastic€125.65
RECOIL 53562U Insert Install Tool Prewinder 6-32 | AC9MUQ 3HLW4 53562U--#6-32Plastic€125.65
RECOIL 53582U Insert Install Tool Prewinder 8-32 | AC9MUR 3HLW5 53582U--#8-32Plastic€127.63
RECOIL 53602U Insert Install Tool Prewinder 10-24 | AC9MUT 3HLW6 53602U--#10-24Plastic€127.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RECOIL 55102U Insert Installation Tool, M10x1.5 Thread Size, ABS, Prewinder Type II, Metric Coarse
€226.41 /unit