Flat Shipping

Flat Shipping at €24.99 + VAT

RECOIL 46065 Pipe Tap 3/8-18npt Uncoated | AE6ZLM 5WA71

RECOIL 46065 Pipe Tap 3/8-18npt Uncoated

Item: AE6ZLM Model: 46065Cross Ref: 5WA71
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Tap
FinishUncoated
MaterialHigh Speed Steel
Number Of Flutes3
Overall Length2 1/2"
Pitch Diameter LimitsH3
Shank Dia.17.78 mm
Size3/8"
Tap TypePlug
Thread DirectionRight Hand
Thread Length1 1/16"

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.29
Ship length (cm)8.64
Ship width (cm)2.29
HS code8207406000
Country of OriginAU

Product Variants

ProductModelThread LengthOverall LengthShank Dia.SizeThread DirectionNumber Of FlutesPitch Diameter LimitsTap TypePrice
RECOIL 46045 Pipe Tap 1/4-18npt Uncoated | AE6ZLK 5WA69 460451 1/16"2.437"14.29 mm1/4"Right Hand3H3Plug€62.11
RECOIL 46085 Pipe Tap 1/2-14npt Uncoated | AE6ZLP 5WA73 460851 3/8"3.156"0.688"1/2"Right Hand3H3Plug€152.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RECOIL 46065 Pipe Tap 3/8-18npt Uncoated
€143.49 /unit