REAL-TITE PLUGS RTPSS30 Top Counter Sunk, 3 Inch Diameter, Stainless Steel | CE7DLU

REAL-TITE PLUGS RTPSS30 Top Countersunk Expension Plug, 3 Inch Dia., 2.3 Inch Length, Stainless Steel

Item: CE7YEJ Model: RTPSS30
Limited Availability
€41.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Expansion Plug
Bolt Length1 3/4"
Bolt MaterialStainless Steel
Cover MaterialStainless Steel
Cover O.d.2 1/2"
Cover Outside Diameter2 1/2"
Diameter3"
Gasket MaterialNeoprene
Inside Dia.3.04"
MaterialStainless Steel
Plug Length2.3"
Seal Opening Inside Dia.3 12/25"
Thread Size1/4"-20

Product Variants

ProductModelDiameterInside Dia.Bolt LengthGasket MaterialSeal Opening Inside Dia.Plug LengthMaterialBolt MaterialPrice
REAL-TITE PLUGS RTPSS15 Top Counter Sunk, 1.5 Inch Diameter, Stainless Steel | CE7DLQ RTPSS151 1/2"1.64"1 1/4"Neoprene1.95"1 4/5"Stainless SteelStainless Steel€32.71
RFQ
REAL-TITE PLUGS RTPSS20 Top Counter Sunk, 2 Inch Diameter, Stainless Steel | CE7DLR RTPSS202"2.09"1 1/4"Neoprene2.33"1 4/5"Stainless SteelStainless Steel€34.02
RFQ
REAL-TITE PLUGS RTPSS25 Top Counter Sunk, 2.5 Inch Diameter, Stainless Steel | CE7DLT RTPSS252 1/2"2.72"1 3/4"Neoprene3.19"2.3"Stainless SteelStainless Steel€37.31
RFQ
REAL-TITE PLUGS RTPSS35 Top Counter Sunk, 3.5 Inch Diameter, Stainless Steel | CE7DLV RTPSS353 1/2"3.82"1 3/4"Neoprene4.15"2.9"Stainless SteelStainless Steel€45.20
RFQ
REAL-TITE PLUGS RTPSS40 Top Counter Sunk, 4 Inch Diameter, Stainless Steel | CE7DLW RTPSS404"4.2"1 3/4"Santoprene4.61"2.9"Stainless SteelStainless Steel€46.33
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REAL-TITE PLUGS RTPSS30 Top Countersunk Expension Plug, 3 Inch Dia., 2.3 Inch Length, Stainless Steel
€41.65 /unit