REAL-TITE PLUGS RTPFC35 Plate, Flush, 3.5 Inch Diameter, 6 Inch Cover Size, Chrome Finishing | CE7DML

REAL-TITE PLUGS RTPFC35 Countersunk Flush Chrome Expension Plug, 3.5 Inch Dia., 6 Inch Cover, Chrome Plate

Item: CE7YFB Model: RTPFC35
Limited Availability
€35.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersunk Cleanout Plug
Bolt Length2"
Bolt MaterialStainless Steel
Cover O.d.4.78"
Cover Size6"
Cover TypeChrome
Diameter3 1/2"
FinishChrome Plated
Gasket MaterialNeoprene
Gauge Size22 ga.
Inside Dia.3.82"
Key Size0.156"
Plug Length2.9"
Plug TypeFlushed
Seal Opening Inside Dia.4.15"
Thread Size1/4"-20

Product Variants

ProductModelDiameterInside Dia.Bolt LengthCover O.d.Gasket MaterialSeal Opening Inside Dia.Plug LengthCover SizePrice
REAL-TITE PLUGS RTPFC15 Plate, Flush, 1.5 Inch Diameter, 4 Inch Cover Size, Chrome Finishing | CE7DMG RTPFC151 1/2"1.64"1 1/4"2 1/2"Neoprene1.95"1.85"4"€25.45
RFQ
REAL-TITE PLUGS RTPFC20 Plate, Flush, 2 Inch Diameter, 4 Inch Cover Size, Chrome Finishing | CE7DMH RTPFC202"2.09"1 1/4"2 1/2"Neoprene2.33"1.85"4"€25.67
RFQ
REAL-TITE PLUGS RTPFC25 Plate, Flush, 2.5 Inch Diameter, 6 Inch Cover Size, Chrome Finishing | CE7DMJ RTPFC252 1/2"2.72"2"3.63"Neoprene3.19"2.85"6"€34.52
RFQ
REAL-TITE PLUGS RTPFC30 Plate, Flush, 3 Inch Diameter, 6 Inch Cover Size, Chrome Finishing | CE7DMK RTPFC303"3.04"2"4"Neoprene3 12/25"2.9"6"€35.19
RFQ
REAL-TITE PLUGS RTPFC40 Plate, Flush, 4 Inch Diameter, 8 Inch Cover Size, Chrome Finishing | CE7DMM RTPFC404"4.2"2"5 3/8"Santoprene4.45"2.9"8"€43.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REAL-TITE PLUGS RTPFC35 Countersunk Flush Chrome Expension Plug, 3.5 Inch Dia., 6 Inch Cover, Chrome Plate
€35.75 /unit