Flat Shipping

Flat Shipping at €24.99 + VAT

RAZOR-BACK 63137GR Landscape Rake, Aluminum, 2 1/2 Inch ch Length of Tines, 30 Inch Overall Wd of Tines | CT8VCL

RAZOR-BACK 63137GR Landscape Rake, Aluminum, 2 1/2 Inch ch Length of Tines, 30 Inch Overall Wd of Tines

Item: CT8VCL Model: 63137GRCross Ref: 49AF62
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLandscape Rake
FeaturesLight Weight Despite Its Size
Handle Length66"
Handle MaterialAluminum
Handle TypeCushion Grip
Number Of Tines30
Overall Width Of Tines30"
Tine Length2 1/2"
Tine MaterialAluminum
ApplicationContractor And Professional Use
Head MaterialAluminum
Length Of Tines2 1/2"
Overall Length66 5/8"
Rake TypeLandscape Rake

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall Width Of TinesHandle MaterialHandle TypeTine MaterialHandle LengthPrice
RAZOR-BACK 63000GR Landscape Rake, Aluminum, 2 1/2 Inch ch Length of Tines, 36 Inch Overall Wd of Tines | CT8VCM 63000GR36"Powder Coated AluminumStraightAluminum66"€97.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAZOR-BACK 63137GR Landscape Rake, Aluminum, 2 1/2 Inch ch Length of Tines, 30 Inch Overall Wd of Tines
€76.84 /unit