Flat Shipping

Flat Shipping at €24.99 + VAT

RAYTEK RAYCMLTK3 Fixed Mount Infrared Temperature Sensor, K Thermocouple, -4 Deg To 932 DegF | CT8VCF

RAYTEK RAYCMLTK3 Fixed Mount Infrared Temperature Sensor, K Thermocouple, -4 Deg To 932 DegF

Item: CT8VCF Model: RAYCMLTK3Cross Ref: 5UXT0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€510.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Sensor
Diameter3/4"
Impedance100 ohms
Includes(2) Mounting Nuts And Instructions
Repeatability-0.5% to +0.5%, -3.5°F to +3.5°F
Response Time150 ms
Sensor Accuracy-1.5% to +1.5%
Sensor Amp Rating10 mA
Sensor Cable Length10 ft.
Sensor Emissivity0.1 to 1.1
Sensor Length3.7"
Sensor Measurement Temp. Range-4°F to +932°F
Sensor Output TypeK Thermocouple
Sensor Power Source24V DC
Spectral Response8 µm to 14 µm
Thread Size3/4"-16
Cable Length10 ft.
Distance To Spot Ratio13:1
Emissivity AdjustabilityAdjustable
Input Voltage24V DC
Ip RatingIP65
Loop Resistance50 K ohms
Manufacturer Warranty Length2 yrs.
Maximum Emissivity Setting1.10
Maximum Operating Temperature °f160°F
Maximum Temperature Measured °f932°F
Minimum Emissivity Setting0.10
Minimum Temperature Measured °f-4°F
Nema Enclosure Rating4
Sensor Current Rating20 mA
StandardsCE, ISO 9001
Thread TypeUNF

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSensor Amp RatingResponse TimeImpedanceSensor AccuracySensor Cable LengthSensor EmissivitySensor LengthSensor Measurement Temp. RangePrice
RAYTEK RAYCI3B10L Fixed Mount Infrared Temperature Sensor, 0 To 5V Dc, 212 Deg To 932 DegF | CT8VBY RAYCI3B10L20 mA350 ms50 ohms-2.0% to +2.0%10 ft.0.953 1/2"+212°F to +932°F€575.60
RAYTEK RAYCI3A10L Fixed Mount Infrared Temperature Sensor, 0 To 5V Dc, 32 Deg To 240 DegF | CT8VBZ RAYCI3A10L20 mA350 ms50 ohms-2.0% to +2.0%10 ft.0.953 1/2"+32°F to +240°F€575.60
RAYTEK RAYCMLTV Fixed Mount Infrared Temperature Sensor, 0 To 5V Dc, -4 Deg To 932 DegF | CT8VCA RAYCMLTV10 mA150 ms100 ohms-1.5% to +1.5%40"0.1 to 1.13.7"-4°F to +932°F€476.06
RAYTEK RAYCMLTV3 Fixed Mount Infrared Temperature Sensor, 0 To 5V Dc, -4 Deg To 932 DegF | CT8VCB RAYCMLTV310 mA150 ms100 ohms-1.5% to +1.5%10 ft.0.1 to 1.13.7"-4°F to +932°F€531.56
RAYTEK RAYCI1B10L Fixed Mount Infrared Temperature Sensor, J Thermocouple, 212 Deg To 932 DegF | CT8VCC RAYCI1B10L20 mA350 ms50 ohms-2.0% to +2.0%10 ft.0.953 1/2"+212°F to +932°F€575.60
RAYTEK RAYCI1A10L Fixed Mount Infrared Temperature Sensor, J Thermocouple, 32 Deg To 662 DegF | CT8VCD RAYCI1A10L20 mA350 ms50 ohms-2.0% to +2.0%10 ft.0.953 1/2"+32°F to +662°F€471.58
RAYTEK RAYCMLTJ3 Fixed Mount Infrared Temperature Sensor, J Thermocouple, -4 Deg To 932 DegF | CT8VCE RAYCMLTJ310 mA150 ms100 ohms-1.5% to +1.5%10 ft.0.1 to 1.13.7"-4°F to +932°F€531.56

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAYTEK RAYCMLTK3 Fixed Mount Infrared Temperature Sensor, K Thermocouple, -4 Deg To 932 DegF
€510.35 /unit