RAYTECH 7631734 Ultrasonic Cleaner 7 gallon Analog Display | AG9MJW 20XD74

RAYTECH 7631734 Ultrasonic Cleaner 7 gallon Analog Display

Item: AG9MJW Model: 7631734Cross Ref: 20XD74
In Stock

Get it by Tuesday, Jun 17

€2,460.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUltrasonic Cleaner
DisplayAnalog
Display TypeAnalog
Max. Temp.176°C
Overall Depth10 3/4"
Overall Height14"
Overall Width38 1/2"
Tank Capacity7 gal.
Tank Depth8"
Tank Height6 1/4"
Tank MaterialStainless Steel
Tank Width35 3/4"
Timer1 min. to 20 min.
Timer Range1 min. to 20 min.
TypeUltrasonic
Auto ShutoffNo
Cleaning ModeDegas,Heat
HeatedHeated
IncludesBasket
Includes DisplayNo
Includes TimerYes
Manufacturers Warranty Length1 yr.
Maximum Temperature175°C
Product TypeUltrasonic Cleaner
Voltage115V AC
Weight75 lbs.

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)48.26
Ship length (cm)112.27
Ship width (cm)41.91
Country of OriginCN

Product Details:

    • Special Features: Ultrasonic Frequency, 500W/40,000 Hz, Drain Function

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAYTECH 7631734 Ultrasonic Cleaner 7 gallon Analog Display
€2,460.44 /unit