Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND X500-013 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.5 Inch Size Stroke | CT8UNH

ASSOCIATED SPRING RAYMOND X500-013 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.5 Inch Size Stroke

Item: CT8UNH Model: X500-013Cross Ref: 54JU02
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€251.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
Compressed Length1 17/25"
Cylinder Dia.1 1/2"
Extended Length2 1/5"
Fitting TypeNone
Fixed ResistanceNo
Force1060 lbs.
LockingNo
MaterialCarbon Steel
Rod Thread SizeM6
Stroke1/2"
TypeHeavy Duty Nitrogen
Cylinder Diameter38 mm
End Fittings TypeEnd Fittings Not Included
FinishBlack Oxide
Mounting OrientationBottom Threaded
Rod Diameter20 mm
StandardsPED APPROVED
Thread SizeM6

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompressed LengthExtended LengthForceCylinder Dia.LockingFixed ResistanceAdjustable ResistanceRod Thread SizePrice
RAYMOND X500-016 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size | CT8UMX X500-0161.81"2 11/25"1060 lbs.1 1/2"NoNoNoM6€237.08
RAYMOND X500-010 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.37 Inch Size Stroke | CT8UND X500-0101 14/25"1.97"1060 lbs.1 1/2"NoNoNoM6€249.93
RAYMOND X500-019 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.75 Inch Size Stroke | CT8UNQ X500-0191.93"2 17/25"1060 lbs.1 1/2"NoNoNoM6€268.01
RAYMOND X500-025 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 1 Inch Size Stroke | CT8UPA X500-0252.18"3.15"1060 lbs.1 1/2"NoNoNoM6€255.61
RAYMOND X500-038 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 1.5 Inch Size Stroke | CT8UPL X500-0382 17/25"4.09"1060 lbs.1 1/2"NoNoNoM6€266.67
RAYMOND X500-050 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 2 Inch Size Stroke | CT8UPR X500-0503 3/25"5 3/25"1060 lbs.1 1/2"NoNoNoM6€280.19
RAYMOND X500-063 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 2.5 Inch Size Stroke | CT8UPY X500-0633 17/25"6 3/25"1060 lbs.1 1/2"NoNoNoM6€279.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND X500-013 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.5 Inch Size Stroke
€251.23 /unit