Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND X2400-016 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.62 Inch Size Stroke | CT8UNK

ASSOCIATED SPRING RAYMOND X2400-016 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.62 Inch Size Stroke

Item: CT8UNK Model: X2400-016Cross Ref: 54JT53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€667.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
Compressed Length2.37"
Cylinder Dia.2.93"
Extended Length3.03"
Fitting TypeNone
Fixed ResistanceNo
Force5396 lbs.
LockingNo
MaterialCarbon Steel
Rod Thread SizeM6
Stroke0.62"
TypeHeavy Duty Nitrogen
Cylinder Diameter75.2 mm
Cylinder MaterialSteel
End Fittings TypeEnd Fittings Not Included
FinishBlack Oxide
Mounting OrientationBottom Threaded
Operating Temperature - Maximum176°F
Operating Temperature - Minimum32°F
Rod Diameter45 mm
StandardsPED APPROVED
Stroke Length5/8"
Thread SizeM6

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompressed LengthExtended LengthForceCylinder Dia.LockingFixed ResistanceAdjustable ResistanceRod Thread SizePrice
RAYMOND X2400-063 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size | CT8UMZ X2400-0634 1/4"6 17/25"5396 lbs.2.93"NoNoNoM6€648.74
RAYMOND X2400-019 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.75 Inch Size Stroke | CT8UNP X2400-0192 1/2"3.27"5396 lbs.2.93"NoNoNoM6€613.70
RAYMOND X2400-025 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 1 Inch Size Stroke | CT8UNW X2400-0252 3/4"3.74"5396 lbs.2.93"NoNoNoM6€619.91
RAYMOND X2400-032 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 1.25 Inch Size Stroke | CT8UPE X2400-0323"4.31"5396 lbs.2.93"NoNoNoM6€624.67
RAYMOND X2400-038 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 1.5 Inch Size Stroke | CT8UPF X2400-0383 1/4"4 3/4"5396 lbs.2.93"NoNoNoM6€634.23
RAYMOND X2400-050 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 2 Inch Size Stroke | CT8UPN X2400-0503 3/4"5 17/25"5396 lbs.2.93"NoNoNoM6€636.70
RAYMOND X2400-075 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 2.93 Inch Size Stroke | CT8UQD X2400-0754 3/4"7 17/25"5396 lbs.2.93"NoNoNoM6€660.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND X2400-016 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.62 Inch Size Stroke
€667.31 /unit