Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND TU 750-300 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 11.81 Inch Size Stroke | CT8UTL

ASSOCIATED SPRING RAYMOND TU 750-300 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 11.81 Inch Size Stroke

Item: CT8UTL Model: TU 750-300Cross Ref: 54JT16
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€738.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
Compressed Length15 14/25"
Cylinder Dia.2"
Extended Length27 9/25"
Fitting TypeNone
Fixed ResistanceNo
Force1665 lbs.
LockingNo
MaterialCarbon Steel
Rod Thread SizeM8
Stroke11.81"
TypeHeavy Duty Nitrogen
Cylinder Diameter50.2 mm
End Fittings TypeEnd Fittings Not Included
FinishBlack Oxide
Rod Diameter25 mm
StandardsISO 11901, PED APPROVED
Thread SizeM8

Shipping Info:

Ship weight (kg) 4.275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompressed LengthExtended LengthForceCylinder Dia.LockingFixed ResistanceAdjustable ResistanceRod Thread SizePrice
RAYMOND TU 750-012 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 0.5 Inch Size Stroke | CT8URM TU 750-0124 1/4"4 3/4"1665 lbs.2"NoNoNoM8€493.05
RAYMOND TU 750-025 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 1 Inch Size Stroke | CT8URT TU 750-0254 3/4"5 17/25"1665 lbs.2"NoNoNoM8€505.00
RAYMOND TU 750-038 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 1.5 Inch Size Stroke | CT8UTE TU 750-0385 1/4"6 3/4"1665 lbs.2"NoNoNoM8€511.42
RAYMOND TU 750-050 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 2 Inch Size Stroke | CT8UTR TU 750-0505 17/25"7 17/25"1665 lbs.2"NoNoNoM8€528.94
RAYMOND TU 750-063 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 2.5 Inch Size Stroke | CT8UTZ TU 750-0636 1/4"8.74"1665 lbs.2"NoNoNoM8€545.68
RAYMOND TU 750-080 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 3.37 Inch Size Stroke | CT8UUG TU 750-0806.87"10 1/25"1665 lbs.2"NoNoNoM8€557.66
RAYMOND TU 750-100 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 3.93 Inch Size Stroke | CT8UUN TU 750-1007 17/25"11.61"1665 lbs.2"NoNoNoM8€569.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND TU 750-300 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 11.81 Inch Size Stroke
€738.42 /unit