Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND TU 750-100 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 3.93 Inch Size Stroke | CT8UUN

ASSOCIATED SPRING RAYMOND TU 750-100 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 3.93 Inch Size Stroke

Item: CT8UUN Model: TU 750-100Cross Ref: 54JT11
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€618.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
Compressed Length7 17/25"
Cylinder Dia.2"
Extended Length11.61"
Fitting TypeNone
Fixed ResistanceNo
Force1665 lbs.
LockingNo
MaterialCarbon Steel
Rod Thread SizeM8
Stroke3.93"
TypeHeavy Duty Nitrogen

Shipping Info:

Ship weight (kg) 2.25

Product Variants

ProductModelCompressed LengthExtended LengthForceCylinder Dia.LockingFixed ResistanceAdjustable ResistanceRod Thread SizePrice
RAYMOND TU 750-012 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 0.5 Inch Size Stroke | CT8URM TU 750-0124 1/4"4 3/4"1665 lbs.2"NoNoNoM8€493.05
RAYMOND TU 750-025 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 1 Inch Size Stroke | CT8URT TU 750-0254 3/4"5 17/25"1665 lbs.2"NoNoNoM8€505.00
RAYMOND TU 750-038 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 1.5 Inch Size Stroke | CT8UTE TU 750-0385 1/4"6 3/4"1665 lbs.2"NoNoNoM8€511.42
RAYMOND TU 750-300 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 11.81 Inch Size Stroke | CT8UTL TU 750-30015 14/25"27 9/25"1665 lbs.2"NoNoNoM8€679.71
RAYMOND TU 750-050 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 2 Inch Size Stroke | CT8UTR TU 750-0505 17/25"7 17/25"1665 lbs.2"NoNoNoM8€528.94
RAYMOND TU 750-063 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 2.5 Inch Size Stroke | CT8UTZ TU 750-0636 1/4"8.74"1665 lbs.2"NoNoNoM8€545.68
RAYMOND TU 750-080 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 3.37 Inch Size Stroke | CT8UUG TU 750-0806.87"10 1/25"1665 lbs.2"NoNoNoM8€557.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND TU 750-100 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M8 Rod Thread Size, 3.93 Inch Size Stroke
€618.92 /unit