Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND TU 500-100 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 3.93 Inch Size Stroke | CT8UQT

ASSOCIATED SPRING RAYMOND TU 500-100 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 3.93 Inch Size Stroke

Item: CT8UQT Model: TU 500-100Cross Ref: 54JR92
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€469.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
Compressed Length7 1/4"
Cylinder Dia.1 3/4"
Extended Length11.22"
Fitting TypeNone
Fixed ResistanceNo
Force1055 lbs.
LockingNo
MaterialCarbon Steel
Rod Thread SizeM6
Stroke3.93"
TypeHeavy Duty Nitrogen
Cylinder Diameter45.2 mm
End Fittings TypeEnd Fittings Not Included
FinishBlack Oxide
Rod Diameter20 mm
StandardsISO 11901, PED APPROVED
Thread SizeM6

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompressed LengthExtended LengthForceCylinder Dia.LockingFixed ResistanceAdjustable ResistanceRod Thread SizePrice
RAYMOND TU 500-012 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size | CT8UMY TU 500-0123.87"4.37"1055 lbs.1 3/4"NoNoNoM6€385.82
RAYMOND TU 500-010 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.37 Inch Size Stroke | CT8UNE TU 500-0103 3/4"4 3/25"1055 lbs.1 3/4"NoNoNoM6€384.78
RAYMOND TU 500-025 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 1 Inch Size Stroke | CT8UNU TU 500-0254.31"5.31"1055 lbs.1 3/4"NoNoNoM6€409.27
RAYMOND TU 500-038 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 1.5 Inch Size Stroke | CT8UPK TU 500-0384.87"6.37"1055 lbs.1 3/4"NoNoNoM6€394.00
RAYMOND TU 500-050 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 2 Inch Size Stroke | CT8UPV TU 500-0505.31"7 7/25"1055 lbs.1 3/4"NoNoNoM6€416.71
RAYMOND TU 500-063 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 2.5 Inch Size Stroke | CT8UPX TU 500-0635.81"8.35"1055 lbs.1 3/4"NoNoNoM6€419.11
RAYMOND TU 500-080 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 3.37 Inch Size Stroke | CT8UQN TU 500-0806 1/2"9.65"1055 lbs.1 3/4"NoNoNoM6€426.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND TU 500-100 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 3.93 Inch Size Stroke
€469.32 /unit