Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND TU 500-080 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 3.37 Inch Size Stroke | CT8UQN

ASSOCIATED SPRING RAYMOND TU 500-080 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 3.37 Inch Size Stroke

Item: CT8UQN Model: TU 500-080Cross Ref: 54JR91
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€463.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
Compressed Length6 1/2"
Cylinder Dia.1 3/4"
Extended Length9.65"
Fitting TypeNone
Fixed ResistanceNo
Force1055 lbs.
LockingNo
MaterialCarbon Steel
Rod Thread SizeM6
Stroke3.37"
TypeHeavy Duty Nitrogen

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCompressed LengthExtended LengthForceCylinder Dia.LockingFixed ResistanceAdjustable ResistanceRod Thread SizePrice
RAYMOND TU 500-012 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size | CT8UMY TU 500-0123.87"4.37"1055 lbs.1 3/4"NoNoNoM6€385.82
RAYMOND TU 500-010 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 0.37 Inch Size Stroke | CT8UNE TU 500-0103 3/4"4 3/25"1055 lbs.1 3/4"NoNoNoM6€384.78
RAYMOND TU 500-025 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 1 Inch Size Stroke | CT8UNU TU 500-0254.31"5.31"1055 lbs.1 3/4"NoNoNoM6€409.27
RAYMOND TU 500-038 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 1.5 Inch Size Stroke | CT8UPK TU 500-0384.87"6.37"1055 lbs.1 3/4"NoNoNoM6€394.00
RAYMOND TU 500-050 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 2 Inch Size Stroke | CT8UPV TU 500-0505.31"7 7/25"1055 lbs.1 3/4"NoNoNoM6€416.71
RAYMOND TU 500-063 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 2.5 Inch Size Stroke | CT8UPX TU 500-0635.81"8.35"1055 lbs.1 3/4"NoNoNoM6€419.11
RAYMOND TU 500-100 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 3.93 Inch Size Stroke | CT8UQT TU 500-1007 1/4"11.22"1055 lbs.1 3/4"NoNoNoM6€433.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND TU 500-080 Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M6 Rod Thread Size, 3.37 Inch Size Stroke
€463.79 /unit