Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND R12-038-BK Gas Spring Standard Black Oxide | AG9CVE 18AY42

ASSOCIATED SPRING RAYMOND R12-038-BK Gas Spring Standard Black Oxide

Item: AG9CVE Model: R12-038-BKCross Ref: 18AY42
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceYes
ColorBlack
Compressed Length3.15"
Cylinder Dia.0.47"
Extended Length4.65"
FinishBlack Oxide
Fitting TypeNone
Fixed ResistanceNo
Force13 lbs. to 112 lbs.
LockingNo
MaterialBlack Oxide
Rod Dia.6/25"
Stroke1 1/2"
TypeStandard
Cylinder Diameter12 mm
End Fittings TypeEnd Fittings Not Included
Mounting OrientationDrop-In, Threaded Bottom, Top
Operating Temperature - Maximum176°F
Operating Temperature - Minimum32°F
Rod Diameter6 mm
StandardsPED APPROVED
Stroke Length1 31/64"
Thread SizeM6

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)11.68
Ship width (cm)1.27
Country of OriginSE

Product Variants

ProductModelForceCompressed LengthExtended LengthCylinder Dia.Rod Dia.LockingFixed ResistanceAdjustable ResistancePrice
RAYMOND R12-007-BK Gas Spring Standard Black Oxide | AG9CTX 18AY12 R12-007-BK13 lbs. to 112 lbs.1.93"2.21"0.47"6/25"NoNoYes€108.39
RAYMOND R12-007-BL Gas Spring Standard Black Oxide 56 lb. | AG9CTY 18AY13 R12-007-BL56 lbs.1.93"2.21"0.47"6/25"NoNoYes€108.39
RAYMOND R12-007-GR Gas Spring Standard Black Oxide 29 lb. | AG9CTZ 18AY14 R12-007-GR29 lbs.1.93"2.21"0.47"6/25"NoNoYes€105.08
RAYMOND R12-007-RE Gas Spring Standard Black Oxide 85 lb. | AG9CUA 18AY15 R12-007-RE85 lbs.1.93"2.21"0.47"6/25"NoNoYes€108.39
RAYMOND R12-007-YE Gas Spring Standard Black Oxide 112 lb. | AG9CUB 18AY16 R12-007-YE112 lbs.1.93"2.21"0.47"6/25"NoNoYes€106.19
RAYMOND R12-010-BK Gas Spring Standard Black Oxide | AG9CUC 18AY17 R12-010-BK13 lbs. to 112 lbs.2.05"2 11/25"0.47"6/25"NoNoYes€109.93
RAYMOND R12-010-BL Gas Spring Standard Black Oxide 56 lb. | AG9CUD 18AY18 R12-010-BL56 lbs.2.05"2 11/25"0.47"6/25"NoNoYes€107.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND R12-038-BK Gas Spring Standard Black Oxide
€122.26 /unit