RAYMOND EP2 24-050-RE Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size, 2 Inch Size Stroke | CT8UMP

ASSOCIATED SPRING RAYMOND EP2 24-050-RE Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size, 2 Inch Size Stroke

Item: CT8UMP Model: EP2 24-050-RECross Ref: 54JN92
In Stock

Get it by Tuesday, Jun 17

€222.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Spring
Adjustable ResistanceNo
ColorRed
Compressed Length3 3/4"
Cylinder Dia.0.93"
Extended Length5 17/25"
Fitting TypeNone
Fixed ResistanceNo
Force191 lbs.
LockingNo
MaterialCarbon Steel
Rod Thread SizeM24 x 1.5
Stroke2"
TypeHeavy Duty Nitrogen
Cylinder Diameter24 mm
Cylinder MaterialSteel
End Fittings TypeEnd Fittings Not Included
FinishBlack Oxide
Operating Temperature - Maximum176°F
Operating Temperature - Minimum32°F
Rod Diameter12 mm
StandardsPED APPROVED
Stroke Length1 61/64"
Thread SizeM24 x 1.5

Shipping Info:

Ship weight (kg) 55.845
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelForceCompressed LengthExtended LengthCylinder Dia.LockingFixed ResistanceAdjustable ResistanceRod Thread SizePrice
RAYMOND EP2 24-100-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UHM EP2 24-100-BL101 lbs.5 17/25"9.65"0.93"NoNoNoM24 x 1.5€232.76
RAYMOND EP2 24-050-BK Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UHN EP2 24-050-BK52 lbs. to 382 lbs.3 3/4"5 17/25"0.93"NoNoNoM24 x 1.5€208.42
RAYMOND EP2 24-125-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UHQ EP2 24-125-BL101 lbs.6 17/25"11.61"0.93"NoNoNoM24 x 1.5€236.47
RAYMOND EP2 24-030-GR Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UHW EP2 24-030-GR52 lbs.2.93"4 3/25"0.93"NoNoNoM24 x 1.5€201.64
RAYMOND EP2 24-080-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UHZ EP2 24-080-BL101 lbs.4.93"8.07"0.93"NoNoNoM24 x 1.5€237.51
RAYMOND EP2 24-060-BL Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UJB EP2 24-060-BL101 lbs.4 3/25"6 1/2"0.93"NoNoNoM24 x 1.5€216.64
RAYMOND EP2 24-070-GR Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size | CT8UJC EP2 24-070-GR52 lbs.4 1/2"7 7/25"0.93"NoNoNoM24 x 1.5€222.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND EP2 24-050-RE Gas Spring, Heavy Duty Nitrogen, Carbon Steel, M24X1.5 Rod Thread Size, 2 Inch Size Stroke
€222.00 /unit