Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND ASF016075 Die Spring, Extra Light Duty, Oil Tempered Chrome Silicone, 75 mm Length, Yellow, 5 PK | CT8TTA

ASSOCIATED SPRING RAYMOND ASF016075 Die Spring, Extra Light Duty, Oil Tempered Chrome Silicone, 75 mm Length, Yellow, 5 PK

Item: CT8TTA Model: ASF016075Cross Ref: 54JX25
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Spring
ColorYellow
End TypeClosed, Grounded
FinishPainted
Free Length2.953"
Inner Dia.0.315"
Load At Max. Deflection For Long Life43 lbf.
Load At Max. Deflection For Optimal Life38 lbf.
Load CapacityNot Rated
MaterialChrome Silicone
Max. Deflection1.48"
Max. Deflection For Long Life1.329"
Max. Deflection For Optimal Life1.181"
Max. Operating Deflection1.477"
Operating Temp. RangeNot Rated
Outer Dia.0.63"
Solid Length1.473"
Spring Rate (stiffness)32 lbs./in.
TypeExtra Light Duty
Die Spring ColorYellow
Outside Diameter0.63"
Product TypeDie Spring
Spring Rate32 lbs.-in.
StandardsASTM A877

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.79
Ship length (cm)7.5
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelOutside Dia.Spring RateMaterialColorEnd TypeMeets/exceedsPkg. Qty.Price
RAYMOND ASF008010 Die Spring, Extra Light Duty, Oil Tempered Chrome Silicone, 10 mm Length, Yellow, 10 PK | CT8RFC ASF0080108 mm15.3 N/mmChrome SiliconeYellowClosed And GroundASTM A877, JIS SWOSC-V10€44.87
RAYMOND ASF030100 Die Spring, Extra Light Duty, Oil Tempered Chrome Silicone, 100 mm Length, Yellow, 5 PK | CT8RFD ASF03010030 mm14.1 N/mmChrome SiliconeYellowClosed And GroundASTM A877, JIS SWOSC-V5€78.69
RAYMOND ASF035100 Die Spring, Extra Light Duty, Oil Tempered Chrome Silicone, 100 mm Length, Yellow, 5 PK | CT8RFE ASF03510035 mm19.2 N/mmChrome SiliconeYellowClosed And GroundASTM A877, JIS SWOSC-V5€94.59
RAYMOND ASF025100 Die Spring, Extra Light Duty, Oil Tempered Chrome Silicone, 100 mm Length, Yellow, 5 PK | CT8RFF ASF02510025 mm9.8 N/mmChrome SiliconeYellowClosed And GroundASTM A877, JIS SWOSC-V5€78.72
RAYMOND ASF020100 Die Spring, Extra Light Duty, Oil Tempered Chrome Silicone, 100 mm Length, Yellow, 5 PK | CT8RFG ASF02010020 mm6.3 N/mmChrome SiliconeYellowClosed And GroundASTM A877, JIS SWOSC-V5€78.09
RAYMOND ASF027100 Die Spring, Extra Light Duty, Oil Tempered Chrome Silicone, 100 mm Length, Yellow, 5 PK | CT8RFH ASF02710027 mm11.8 N/mmChrome SiliconeYellowClosed And GroundASTM A877, JIS SWOSC-V5€72.97
RAYMOND ASF022100 Die Spring, Extra Light Duty, Oil Tempered Chrome Silicone, 100 mm Length, Yellow, 5 PK | CT8RFJ ASF02210022 mm7.8 N/mmChrome SiliconeYellowClosed And GroundASTM A877, JIS SWOSC-V5€78.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND ASF016075 Die Spring, Extra Light Duty, Oil Tempered Chrome Silicone, 75 mm Length, Yellow, 5 PK
€71.51 /unit