Flat Shipping

Flat Shipping at €24.99 + VAT

RAYMOND ASB030200 Die Spring, Extra Heavy Duty, Oil Tempered Chrome Silicone, 200 mm Length, Brown, Paint | CT8QYN

ASSOCIATED SPRING RAYMOND ASB030200 Die Spring, Extra Heavy Duty, Oil Tempered Chrome Silicone, 200 mm Length, Brown, Paint

Item: CT8QYN Model: ASB030200Cross Ref: 54JV98
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Spring
ColorBrown
End TypeClosed, Grounded
FinishPainted
Free Length7.874"
Inner Dia.0.591"
Load At Max. Deflection For Long Life711 lbf.
Load At Max. Deflection For Optimal Life633 lbf.
Load CapacityNot Rated
MaterialChrome Silicone
Max. Deflection1.58"
Max. Deflection For Long Life1.417"
Max. Deflection For Optimal Life1.26"
Max. Operating Deflection1.575"
Operating Temp. RangeNot Rated
Outer Dia.1.181"
Solid Length6.294"
Spring Rate (stiffness)502 lbs./in.
TypeExtra Heavy Duty

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)3
Ship length (cm)20
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelOutside Dia.Spring RateMaterialColorEnd TypeMeets/exceedsPkg. Qty.Price
RAYMOND ASB008010 Die Spring, Extra Heavy Duty, Oil Tempered Chrome Silicone, 10 mm Length, Brown, 10 PK | CT8QWY ASB0080108 mm166.1 N/mmChrome SiliconeBrownClosed And GroundASTM A877, JIS SWOSC-V10€56.28
RAYMOND ASB035100 Die Spring, Extra Heavy Duty, Oil Tempered Chrome Silicone, 100 mm Length, Brown | CT8QWZ ASB03510035 mm240.3 N/mmChrome SiliconeBrownClosed And GroundASTM A877, JIS SWOSC-V1€36.67
RAYMOND ASB030100 Die Spring, Extra Heavy Duty, Oil Tempered Chrome Silicone, 100 mm Length, Brown, 2 PK | CT8QXA ASB03010030 mm196.1 N/mmChrome SiliconeBrownClosed And GroundASTM A877, JIS SWOSC-V2€53.86
RAYMOND ASB018100 Die Spring, Extra Heavy Duty, Oil Tempered Chrome Silicone, 100 mm Length, Brown, 5 PK | CT8QXB ASB01810018 mm61.4 N/mmChrome SiliconeBrownClosed And GroundASTM A877, JIS SWOSC-V5€99.20
RAYMOND ASB020100 Die Spring, Extra Heavy Duty, Oil Tempered Chrome Silicone, 100 mm Length, Brown, 5 PK | CT8QXC ASB02010020 mm87.2 N/mmChrome SiliconeBrownClosed And GroundASTM A877, JIS SWOSC-V5€107.87
RAYMOND ASB022100 Die Spring, Extra Heavy Duty, Oil Tempered Chrome Silicone, 100 mm Length, Brown, 5 PK | CT8QXD ASB02210022 mm95.6 N/mmChrome SiliconeBrownClosed And GroundASTM A877, JIS SWOSC-V5€109.65
RAYMOND ASB016100 Die Spring, Extra Heavy Duty, Oil Tempered Chrome Silicone, 100 mm Length, Brown, 5 PK | CT8QXE ASB01610016 mm49 N/mmChrome SiliconeBrownClosed And GroundASTM A877, JIS SWOSC-V5€98.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASSOCIATED SPRING RAYMOND ASB030200 Die Spring, Extra Heavy Duty, Oil Tempered Chrome Silicone, 200 mm Length, Brown, Paint
€53.58 /unit