RAYMOND PRODUCTS 5059 Sheet And Panel Truck 54 Inch Length Gray | AA6LUX 14G808

RAYMOND PRODUCTS 5059 Sheet And Panel Truck 54 Inch Length Gray

Item: AA6LUX Model: 5059Cross Ref: 14G808
In Stock

Get it by Friday, Jun 13

€1,787.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet and Panel Truck
Caster MaterialPhenolic
Caster Size8"
Caster Wheel Width2"
Caster Width2"
ColorGray
Deck Length54"
Deck MaterialSteel
Deck Width30"
FinishVinyl Powder Coat
Frame MaterialSteel
Handle IncludedNo
Load Capacity3200 lbs.
Number Of Casters4
Overall Height48 3/4"
Overall Length54"
Overall Width30"
Platform MaterialSteel
Wheel Dia.8"
Wheel MaterialPhenolic
Assembled/unassembledUnassembled
Caster Wheel Dia.8"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialPhenolic
Caster/wheel Configuration(4) Swivel
Caster/wheel Mounting LocationStandard
Deck ConstructionPerforated Metal
Deck Finish/coatingVinyl Coated
Deck Gauge14 ga.
Deck Height11 3/4"
Deck SurfaceSmooth
Frame Finish/coatingVinyl Coated
Frame Gauge14 ga.
IncludesLipped, (3) Uprights
Includes Reinforcing CrossbarsYes
Lip Height1 1/2"
Lip Style1-Sided Lipped
Load Capacity Per Level3200 lbs.
Number Of Levels1
Number Of Rails3
Number Of Sockets Per End4
Number Of Usable Sides1
Overall Lxwxh54" x 30" x 49"
Rail Height5", 15", 27", 37"
Rail TypeAdjustable
Usable Deck Per Side8 1/2"
Width Between Rails/sockets8 1/2"

Shipping Info:

Ship weight (kg) 79.2
Ship height (cm)116.21
Ship length (cm)137.16
Ship width (cm)25.4
HS code8716805090
Country of OriginUS

Product Variants

ProductModelOverall HeightColorWheel Dia.Caster SizeLoad CapacityOverall LengthOverall WidthDeck MaterialPrice
RAYMOND PRODUCTS 5051 Sheet And Panel Truck 54 Inch Length Phenolic | AA6LUT 14G804 505145 3/4"Gray5"5"3200 lbs.54"30"Steel€1,441.75
RAYMOND PRODUCTS 5056 Sheet And Panel Truck 54 Inch Length 30 Inch Width | AA6LUU 14G805 505646 3/4"Gray6"6"3200 lbs.54"30"Steel€1,360.41
RAYMOND PRODUCTS 5057 Sheet And Panel Truck Steel 30 Inch Width | AA6LUV 14G806 505746 3/4"Gray6"6"3200 lbs.54"30"Steel€1,343.26
RAYMOND PRODUCTS 5060 Sheet And Panel Truck 54 Inch Length | AA6LUY 14G809 506045 3/4"Red5"5"3200 lbs.54"30"Steel€1,857.32
RAYMOND PRODUCTS 5061 Sheet And Panel Truck 54 Inch Length Red | AA6LUZ 14G810 506145 3/4"Red5"5"3200 lbs.54"30"Steel€1,685.06
RAYMOND PRODUCTS 5066 Sheet And Panel Truck 46-3/4 Inch H Red | AA6LVA 14G811 506646 3/4"Red6"6"3200 lbs.54"30"Steel€1,602.45
RAYMOND PRODUCTS 5067 Sheet And Panel Truck All Swivel | AA6LVB 14G812 506746 3/4"Red6"6"3200 lbs.54"30"Steel€1,527.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAYMOND PRODUCTS 5059 Sheet And Panel Truck 54 Inch Length Gray
€1,787.81 /unit