RAYMOND PRODUCTS 4108 Desk Mover 600 Lb. 16 Inch D 40 Inch Width | AD6TFJ 4ADF5

RAYMOND PRODUCTS 4108 Desk Mover 600 Lb. 16 Inch D 40 Inch Width

Item: AD6TFJ Model: 4108Cross Ref: 4ADF5
In Stock

Get it by Tuesday, Jun 17

€865.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDesk Mover
AssembledYes
Brake TypeNo Caster Brake
Caster Dia.4"
Caster Frame MaterialSteel
Caster MaterialHard Rubber , Rubber
Caster Mounting TypeStem
Caster Stem Dia.1/2"
Caster Stem Length1"
Caster Stem TypeThreaded
Caster Wheel BearingsPlain
Caster Wheel TypeSwivel
Caster Wheel Width7/8"
Caster/wheel Mounting LocationStandard
Center Opening Length13 3/8"
Center Opening Width14"
ColorRed, Silver
Compatible With Product TypeDesk
FeaturesRotates In 360 Degrees
Frame FinishPowder Coated
Frame MaterialSteel
Handle Length31 1/2"
Load Capacity600 lbs.
Lowered Height1 1/4"
MaterialIron, Steel
Non-marking Casters/wheelsYes
Overall Depth22 3/4"
Overall Height42 3/4"
Overall Hxwxd42.75" x 40" x 22.75"
Overall Width40"
Platform Depth16"
Platform SurfaceUncoated
Platform TypeSolid
Platform Width40"
Raised Height6 1/4"
Wheel Dia.4"
Caster Wheel Dia.4"
Caster Wheel/tread MaterialRubber
Caster/wheel Configuration(4) Swivel
For SeriesMighty King Desk Lift Series
Handle Gauge16 ga.
Handle TypeT
Max. Load Width60"
Minimum Load Width26 1/2"
Platform Gauge14 ga.
Weight60 lbs.

Shipping Info:

Ship weight (kg) 27
Ship height (cm)15.24
Ship length (cm)83.82
Ship width (cm)63.5
HS code8716805010
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAYMOND PRODUCTS 4108 Desk Mover 600 Lb. 16 Inch D 40 Inch Width
€865.62 /unit