Flat Shipping

Flat Shipping at €24.99 + VAT

RAYCHEM H311250 Self Regulating Heat Cable 250 Feet Length Dry | AE8MFM 6E895

RAYCHEM H311250 Self Regulating Heat Cable 250 Feet Length Dry

Item: AE8MFM Model: H311250Cross Ref: 6E895
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,178.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Regulating Heating Cable
Amps Per Foot @ 40f0.025A
Cable Length250 ft.
Max. Circuit Length250 ft.
Mounting LocationDry
Watts Per Foot @ 40f3 W
Amps Per Cable @ 40f0.03A
Cable MaterialConductive Carbon
Cable TypeSelf Regulating
ColorSilver
For Use Indoor/outdoorsIndoor Only
IncludesCable Only
Nema Plug ConfigurationHardwired
Overall Width3/8"
StandardsCCSA US
Voltage120V AC
Wattage Output3 W

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)17.78
Ship length (cm)27.94
Ship width (cm)25.4
HS code8516808000
Country of OriginUS

Product Variants

ProductModelCable LengthWatts Per Foot @ 40fAmps Per Foot @ 40fMax. Circuit LengthMounting LocationVoltagePrice
RAYCHEM H611050 Self Regulating Heat Cable 120v 50 Feet Length | AC3PXF 2VEV6 H61105050 ft.6 W0.05A200 ft.Dry-€361.70
RAYCHEM H621050 Self Regulating Heat Cable 240v 50 Feet Length | AC3PXG 2VEV7 H62105050 ft.6 W0.025A350 ft.Dry240V AC€374.37
RAYCHEM H612050 Self Regulating Heat Cable 50 Feet Length | AC3PXH 2VEV8 H61205050 ft.6 W0.05A200 ft.Wet Or Dry-€425.98
RAYCHEM H622050 Self Regulating Heat Cable 50 Feet Length 240v | AC3PXJ 2VEV9 H62205050 ft.6 W0.025A375 ft.Wet Or Dry240V AC€502.15
RAYCHEM H611250 Self Regulating Heat Cable 250 Feet Length | AD7FBB 4E511 H611250250 ft.6 W0.05A200 ft.Dry-€1,720.11
RAYCHEM H611100 Self Regulating Heat Cable 120v | AD7FBC 4E512 H611100100 ft.6 W0.05A200 ft.Dry-€857.53
RAYCHEM H621250 Self Regulating Heat Cable 240v | AD7FBD 4E513 H621250250 ft.6 W0.025A350 ft.Dry240V AC€1,827.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAYCHEM H311250 Self Regulating Heat Cable 250 Feet Length Dry
€1,178.94 /unit