VPG RAPID RESPONSE CLAMP 3412 Rapid Response Clamp, Quad Type, 285mm Clamp Width, Viton Seal, SS | CF4WZB VPG-QC-S-4C-75-100-VITON

RAPID RESPONSE CLAMP 3412 VPG-QC-S-4C-75-100-VITON Rapid Response Clamp, Quad Type, 285mm Clamp Width, Viton Seal, SS

Item: CF4WZB Model: 3412Cross Ref: VPG-QC-S-4C-75-100-VITON
In Stock

Get it by Tuesday, Jun 17

€646.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Clamp
Clamp TypeQuad
MaterialStainless Steel
Pipe Dia.75 mm to 100 mm
Pressure Rating10 Bar
Seal MaterialViton
Width285 mm

Shipping Info:

Ship weight (kg) 1.17
Country of OriginAU

Product Details:

    • For Pipe Diameter 75 To 100mm

Product Variants

ProductModelClamp TypePipe Dia.Seal MaterialMaterialPressure RatingPrice
VPG RAPID RESPONSE CLAMP 1111 Rapid Response Clamp, Single Type, 70mm Clamp Width, Nitrile Seal, SS | CF4WYK VPG-SC-S-4C-38-75 1111Single38 mm to 75 mmNitrileStainless Steel10 Bar€142.83
VPG RAPID RESPONSE CLAMP 1211 Rapid Response Clamp, Dual Type, 152mm Clamp Width, Nitrile Seal, SS | CF4WYL VPG-DC-S-4C-38-75 1211Dual38 mm to 75 mmNitrileStainless Steel10 Bar€251.64
VPG RAPID RESPONSE CLAMP 1311 Rapid Response Clamp, Triple Type, 218mm Clamp Width, Nitrile Seal, SS | CF4WYM VPG-TC-S-4C-38-75 1311Triple38 mm to 75 mmNitrileStainless Steel10 Bar€313.69
VPG RAPID RESPONSE CLAMP 1411 Rapid Response Clamp, Quad Type, 285mm Clamp Width, Nitrile Seal, SS | CF4WYN VPG-QC-S-4C-38-75 1411Quad38 mm to 75 mmNitrileStainless Steel10 Bar€416.61
VPG RAPID RESPONSE CLAMP 1112 Rapid Response Clamp, Single Type, 70mm Clamp Width, Viton Seal, SS | CF4WYP VPG-SC-S-4C-38-75-VITON 1112Single38 mm to 75 mmVitonStainless Steel10 Bar€173.68
VPG RAPID RESPONSE CLAMP 1212 Rapid Response Clamp, Dual Type, 152mm Clamp Width, Viton Seal, SS | CF4WYQ VPG-DC-S-4C-38-75-VITON 1212Dual38 mm to 75 mmVitonStainless Steel10 Bar€307.87
VPG RAPID RESPONSE CLAMP 1312 Rapid Response Clamp, Triple Type, 218mm Clamp Width, Viton Seal, SS | CF4WYR VPG-TC-S-4C-38-75-VITON 1312Triple38 mm to 75 mmVitonStainless Steel10 Bar€383.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAPID RESPONSE CLAMP 3412 VPG-QC-S-4C-75-100-VITON Rapid Response Clamp, Quad Type, 285mm Clamp Width, Viton Seal, SS
€646.99 /unit