GRAINGER HDP.188X24-48 Carbon Steel Rectangular Tread Plate, 3/16 Inch Thick, 24 Inch X 4 Feet Nominal Size | CQ7FXB

GRAINGER HDP.188X24-48 Carbon Steel Rectangular Tread Plate, 3/16 Inch Thick, 24 Inch X 4 Feet Nominal Size

Item: CQ7FXB Model: HDP.188X24-48Cross Ref: 3DRV9
In Stock

Get it by Tuesday, Jun 17

€255.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate
Brinell Hardness149
FinishMill
GradeGrade 1009
Heat TreatableYes
Heat TreatmentNo Heat Treatment
Length4 ft.
Length Tolerance-0.125" to +0.125"
MaterialCarbon Steel
ShapeRectangular Tread Plate
Tensile Strength60000 psi
TextureDiamond
Thickness0.188"
Thickness Tolerance-0.017" to +0.017"
Width24"
Width Tolerance-0.125" to +0.125"
Yield Strength33000 psi
Material GradeGrade 1009
Mechanical FinishMill
Overall Length4 ft.
Overall Width24"
StandardsASTM A786

Shipping Info:

Ship weight (kg) 31.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeMaterialFinishYield StrengthTensile StrengthPrice
GRAINGER HDP.25X12-24 Carbon Steel Rectangular Tread Plate, 1/4 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ7FWT HDP.25X12-24Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€89.67
GRAINGER HDP.25X12-48 Carbon Steel Rectangular Tread Plate, 1/4 Inch Thick, 12 Inch X 4 Feet Nominal Size | CQ7FWU HDP.25X12-48Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€163.75
GRAINGER HDP.25X24-48 Carbon Steel Rectangular Tread Plate, 1/4 Inch Thick, 24 Inch X 4 Feet Nominal Size | CQ7FWV HDP.25X24-48Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€298.46
GRAINGER HDP.125X12-24 Carbon Steel Rectangular Tread Plate, 1/8 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ7FWW HDP.125X12-24Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€53.70
GRAINGER HDP.125X12-48 Carbon Steel Rectangular Tread Plate, 1/8 Inch Thick, 12 Inch X 4 Feet Nominal Size | CQ7FWX HDP.125X12-48Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€97.72
GRAINGER HDP.125X24-48 Carbon Steel Rectangular Tread Plate, 1/8 Inch Thick, 24 Inch X 4 Feet Nominal Size | CQ7FWY HDP.125X24-48Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€179.30
GRAINGER HDP.188X12-24 Carbon Steel Rectangular Tread Plate, 3/16 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ7FWZ HDP.188X12-24Rectangular Tread PlateCarbon SteelMill33000 psi60000 psi€72.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HDP.188X24-48 Carbon Steel Rectangular Tread Plate, 3/16 Inch Thick, 24 Inch X 4 Feet Nominal Size
€255.37 /unit