Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RANCO ETC-141000-000 Temperature Control | AD3JYE 3ZP81

RANCO ETC-141000-000 Temperature Control

Item: AD3JYE Model: ETC-141000-000Cross Ref: 3ZP81
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€253.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Voltage Thermostat
ApplicationCooling Control, Heating Control
Capillary Length96"
ColorGray
Compatible With SeriesUniversal
Depth2 1/2"
Differential+1°F to +30°F
Display TypeDigital
For Use WithCooling, Heating, Refrigeration
Full Load Amps @ 120v16A
Full Load Current @ 240v Ac8A
Height7 3/4"
Housing ColorGray
Housing MaterialPolyethylene
Hp @ 120vac1 hp
Hp @ 240v Ac1 hp
Key Pad LockoutYes
Mounting TypeHorizontal/Vertical
Number Of Relay Control Output1
Number Of Relay Inputs1
Number Of Relay Outputs1
Number Of Sensor Inputs1
Number Of Sensors Included1
Number Of Stages1
Number Of Switches1
Overall Depth2 1/2"
Overall Height7 7/8"
Overall Width2 3/4"
Pilot Duty Contacts125 VA
Resistive Load Amps @ 240v48A
Resistive Load Current @ 120v96A
Sensing Bulb Dia.1/4"
Sensing Bulb Diameter1/4"
Sensing Bulb Length2"
Sensor TypeThermistor
Switch ActionOpen/Close On Rise
Temp. Sensitivity-1°F to +1°F
Variable Output VoltageNo
Voltage Range120-240V AC
Width2 3/4"

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)21.84
Ship length (cm)9.4
Ship width (cm)7.62
HS code9032100030
Country of OriginMX

Product Details:

    • 0-10V Output (No)

Product Variants

ProductModelHeightNumber Of SwitchesFull Load Amps @ 120vVoltage RangeNumber Of StagesNumber Of Relay OutputsOverall HeightNumber Of Relay Control OutputPrice
RANCO ETC-111000-000 Temperature Control | AD3JYA 3ZP77 ETC-111000-0006 1/2"116A120-240V AC116 1/2"1€140.25
RANCO ETC111-100-000 Temperature Control 120/208-240 V | AD3JYB 3ZP78 ETC111-100-0006 1/2"116A120-240V AC116 1/2"1€131.19
RANCO ETC-112000-000 Temperature Control | AD3JYC 3ZP79 ETC-112000-0006 1/2"116A24-240V AC116 1/2"1€161.72
RANCO ETC112-100-000 Temperature Control | AD3JYD 3ZP80 ETC112-100-0006 1/2"116A24V AC116 1/2"1€126.57
RANCO ETC211-000-000 Temperature Control | AD3JYF 3ZP82 ETC211-000-0006 1/2"29.8A120-240V AC226 1/2"2€168.50
RANCO ETC211-100-000 Temperature Control | AD3JYG 3ZP83 ETC211-100-0006 1/2"29.8A120-240V AC226 1/2"2€205.83
RANCO ETC212-000-000 Temperature Control | AD3JYH 3ZP84 ETC212-000-0006 1/2"29.8A24-240V AC226 1/2"1€155.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RANCO ETC-141000-000 Temperature Control
€253.85 /unit