Flat Shipping

Flat Shipping at €24.99 + VAT

RAIN BIRD HEVAN15 Spray Head Nozzle, 0.93 To 2.62 Gpm | CT8MVX

RAIN BIRD HEVAN15 Spray Head Nozzle, 0.93 To 2.62 Gpm

Item: CT8MVX Model: HEVAN15Cross Ref: 40JJ80
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Head Nozzle
Flow Rate0.93-2.62 GPM
For Use WithFits On All Rain Bird(R) 1800(R) Series Spray Heads, Uni-Spray Series Spray Heads And Rain Bird Shrub Adapters
Height0.797"
IncludesAppropriate Filter Screens
MaterialUV Resistant Plastic
PatternAdjustable 0° To 360°
Pressure Range15 psi to 30 psi

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFlow RatePatternPressure RangeHeightPrice
RAIN BIRD HEVAN08 High Efficiency Adjustable Nozzle, 8 ft, High Efficiency Adj Nozzle, 8 ft | CT8MUN HEVAN08----€3.11
RAIN BIRD HEVAN12 Spray Head Nozzle, 0.59 To 1.67 Gpm | CT8MVY HEVAN120.59-1.67 GPMAdjustable 0° To 360°15 psi to 30 psi0.797"€3.19
RAIN BIRD 15ESTC1 Spray Nozzle, 4X15 Ft, End Strip Pattern, Spray Nozzle, 4X15 Ft, End Strip Pattern | CT8MVZ 15ESTC1-----
RFQ
RAIN BIRD 12AP Spray Nozzle, 9-12 Ft, Adjustable Pattern, Spray Nozzle, 9-12 Ft, Adj Pattern | CT8MWA 12AP-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAIN BIRD HEVAN15 Spray Head Nozzle, 0.93 To 2.62 Gpm
€4.04 /unit