RAE 9610-05 Masonry Stucco Paint White 5 Gallon | AF6JAL 19NY65

RAE 9610-05 Masonry Stucco Paint White 5 Gallon

Item: AF6JAL Model: 9610-05Cross Ref: 19NY65
In Stock

Get it by Tuesday, Jun 10

€357.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExterior Paint
Application MethodBrush, Roll, Spray
Capacity5 gal.
ColorWhite
Coverage200 sq. ft./gal. to 300 sq. ft./gal.
Dry Time30 min.
Dry Time Recoat4 hrs.
FinishSemi Gloss
Paint Color FamilyWhites
Voc Content18 g/L
Base TypeWater
Coverage Area - Minimum200 sq. ft./gal.
FeaturesTintable
Finish TextureSmooth
Paint TypeConcrete and Block Filler
Resin TypeAcrylic
SheenFlat

Shipping Info:

Ship weight (kg) 24.795
Ship height (cm)38.1
Ship length (cm)30.48
Ship width (cm)30.48
HS code3209100000
Country of OriginUS

Product Variants

ProductModelPaint Color FamilyColorVoc ContentCapacityFinishCoverageDry TimeApplication MethodPrice
RAE 9610-01 Masonry Stucco Paint White 1 Gallon | AF6JAK 19NY64 9610-01WhitesWhite18 g/L1 gal.Semi Gloss200 sq. ft./gal. to 300 sq. ft./gal.30 min.Brush, Roll, Spray€82.60
RAE 9612-01 Masonry Stucco Paint Black 1 Gallon | AF6JAN 19NY67 9612-01BlacksBlack16 g/L1 gal.Semi Gloss200 sq. ft./gal. to 300 sq. ft./gal.30 min.Brush, Roll, Spray€78.49
RAE 9612-05 Masonry Stucco Paint Black 5 Gallon | AF6JAP 19NY68 9612-05BlacksBlack16 g/L5 gal.Semi Gloss200 sq. ft./gal. to 300 sq. ft./gal.30 min.Brush, Roll, Spray€284.02
RAE 9612-55 Masonry Stucco Paint Black 55 Gallon | AF6JAQ 19NY69 9612-55BlacksBlack16 g/L55 gal.Semi Gloss200 sq. ft./gal. to 300 sq. ft./gal.30 min.Brush, Roll, Spray€2,774.13
RAE 9614-01 Masonry Stucco Paint Tan 1 Gallon | AF6JAR 19NY70 9614-01BeigesTan16 g/L1 gal.Semi Gloss200 sq. ft./gal. to 300 sq. ft./gal.30 min.Brush, Roll, Spray€84.54
RAE 9614-05 Masonry Stucco Paint Tan 5 Gallon | AF6JAT 19NY71 9614-05BeigesTan16 g/L5 gal.Semi Gloss200 sq. ft./gal. to 300 sq. ft./gal.30 min.Brush, Roll, Spray€290.24
RAE 9614-55 Masonry Stucco Paint Tan 55 Gallon | AF6JAU 19NY72 9614-55BeigesTan16 g/L55 gal.Semi Gloss200 sq. ft./gal. to 300 sq. ft./gal.30 min.Brush, Roll, Spray€3,133.57

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RAE 9610-05 Masonry Stucco Paint White 5 Gallon
€357.46 /unit